Backflow Valve
Count on great prices, fast shipping and friendly service every time you order a backflow valve from Zoro.
Shop Backflow Valve results
(Showing 1 - 15)
Relevance
Mfr # 4ALF4A33AM
Key Features:
- Item: Dual Check Valve w Atmosheric Vent
- Connection Type: FNPT
- Body Material: Lead Free Forged Brass
Mfr # 76-3A 7600 SHOWERMASTER
Key Features:
- Package Quantity: 1
Mfr # KB36320V
Key Features:
- Item: Rough-In Shower Valve
- Material: Brass
- Mounting Type: Wall Mount
Mfr # 4051-99
Key Features:
- Includes: Hose And Valve
- For Use With: 4050-01, 4050-02, 4050-06
- Application: To be used in R-22 and R-410A Air Conditioning And Refrigeration Systems
Mfr # 61518
Key Features:
- Item: Flex Hose In Line Valve
- Hose Inside Dia. (In.): 3/4 in
- Material of Construction: Acetal Copolymer
Mfr # AV150
Key Features:
- Pipe Size: 1 1/2"
- Body Material: Brass
- Item: D BR Angle Hose,Valve,Male Outlet,1-1/2"
Mfr # 94A10301
Key Features:
- Pipe Size: 1/2"
- Body Material: Brass
- Body Style: Inline
Mfr # 94A10501
Key Features:
- Pipe Size: 1"
- Body Material: Brass
- Body Style: Inline
Mfr # 94A10401
Key Features:
- Pipe Size: 3/4"
- Body Material: Brass
- Body Style: Inline
Mfr # 1/2 LF 009QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 94A10801
Key Features:
- Pipe Size: 2"
- Body Material: Brass
- Connectoin Type: FNPT x FNPT
Mfr # 34-975XL
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 1-350
Key Features:
- Item: Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 180 Degrees F