Back Pressure Valve
If you need a back pressure valve we have them at everyday low prices.
Shop Back Pressure Valve results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Pipe Size: 1"
- Port Size: 1" x 1"
- Connection Type: FNPT
Key Features:
- Pipe Size: 1/2"
- Inlet Size: 1/2"
- Port Size: 1/2" x 1/2"
Key Features:
- Body Material: PVDF
- Item: Valve
- Max. Fluid Temp. (F): 280 Degrees F
Key Features:
- Item: Injection Back Pressure Valve
- For Use With Mfr. Model Number: LPH8MA-PTCB-XXX, LPH8SA-PTCB-XXX
- Fits Brand: PULSAtron
Key Features:
- Body Material: 316 Stainless Steel
- Item: Valve
- Max. Fluid Temp. (F): 300 Degrees F
Key Features:
- Inlet Size: 1"
- Outlet Size: 1"
- Body Material: PVC
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: PVC
Key Features:
- Inlet Size: 1 1/4"
- Outlet Size: 1 1/4"
- Body Material: PVC
Key Features:
- Item: Pressure Relief Valve, 150 psi, ASME
- Thread Size: 1/4 in NPT
- For Use With: Air Compressors
Key Features:
- Item: Pressure Relief Valve
- Valve Inlet Port: 1/4 in NPT
- Preset Setting (PSI): 0 to 20
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- (F)NPT Outlet (In.): 3/16 in
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Body Material: Bronze
Key Features:
- Item: Pump,PULSAtron Series,C,Metering
- Package Quantity: 1
Key Features:
- Chemical Metering Pump Type: Diaphragm
- Flow Rate Output Control: Adjustable
- Voltage: 115