Back Plunger Dial Indicator
Count on great prices, fast shipping and friendly service every time you order a back plunger dial indicator from Zoro.
Shop Back Plunger Dial Indicator results
(Showing 1 - 14)
Relevance
Mfr # 2320-02
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.2 in
- Features: Contact Point #4-48 UNF Thread
Mfr # 2416A
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Lug Back
Mfr # 64PKA079B
Key Features:
- Graduations: 0.001 in
- Range: 0.05 in
- Features: Stem 3/8" Dia. 8mm #4-48 UNF Thread
Mfr # 4KU71
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
Mfr # Z9492
Key Features:
- Item: Flat Dial Indicator Contact,3/8",Steel
- Contact Point Dia.: 0.375 in
- Contact Point Shape: Flat
Mfr # Z9365SS
Key Features:
- Item: Flat Dial Indicator Contact,1/4Od,4-48
- Contact Point Dia.: 0.25 in
- Stem Thread Size: #4-48
Mfr # Z9312SS-M
Key Features:
- Item: Flat Dial Indicator Point,3/8" M2.5 SS
- Package Quantity: 1
Mfr # 2307-1
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Contact Point #4-48 UNF Thread
Mfr # 25-441J
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Mfr # 01489022
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Color Black or White; Supplied with Revolution Counter
Mfr # 196A6Z
Key Features:
- Graduations: 0.001 in
- Range: 0.1 in
- Features: 1/4 in Shank
Mfr # 64PKA075A
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in; 0 mm to 25.4 mm
- Accuracy: +/-0.0001 in (first 2.5 revolutions); +/-0.0002 in (overall)
Mfr # 1410A
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.25 in
- Features: Stem Dia. 3/8" #4-48 UNF Thread; With Lug Back
Mfr # 2YNE1
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: On/Off Switch; Magnetic Base Helps Keep Unit in Place During Use