Awl Set
Count on great prices, fast shipping and friendly service every time you order an awl set from Zoro.
Shop Awl Set results
(Showing 1 - 15)
Relevance
Mfr # 58-0174
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: (5) Slotted Blades: 0.055", 0.070", 0.080", 0.100, Awl; (1) Handle; (1) Vinyl Pouch
Mfr # 58-0182
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: Combination Driver Blades: (2) Phillips: #0, #1; (4) Slotted: 0.055", 0.070", 0.080", 0.100"; (4) Hex Blades: 0.050", 0.062", 0.078", Awl; (1) Handle; (1) Vinyl Pouch
Mfr # 69-122
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 6 1/16 in
- Shank Length (In.): 3 3/8 in
Mfr # 401L08
Key Features:
- Item: Scratch Awls
- Overall Length (In.): 5 1/2 in
- Shank Length (In.): 3 in
Mfr # 650
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 7 7/8 in
- Shank Length (In.): 3 1/2 in
Mfr # J360A
Key Features:
- Number of Pieces: 6
- Material: Alloy steel
- Overall Length: 5 11/16 in, 5 7/8 in, 7 1/8 in, 7 1/2 in
Mfr # 818
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 6 7/8 in
- Shank Length (In.): 3 3/4 in
Mfr # 431
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 7 in
- Shank Length (In.): 3 1/2 in
Mfr # AWL3A
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 6 3/4 in
- Shank Length (In.): 3 in
Mfr # J361
Key Features:
- Number of Pieces: 18
- Material: Alloy Steel
- Overall Length: 9 1/2 in
Mfr # J394
Key Features:
- Features: Precision Ground Tips
- Material: Carbon Steel
- Overall Length: 9 in
Mfr # 657AA
Key Features:
- Features: For Use with all Starrett Test, Back-Plunger, AGD, Dial and Miniature-Dial Indicators
- Finish: Black
- Includes: All Attachments, Indicator Attachment, Rod, Snug Complete - 1/4 in and 3/8 in Holes, Snug with Two 1/4 in (6.3 mm) Holes
Mfr # 196B1
Key Features:
- Graduations: 0.001 in
- Range: 0 to 0.2 in
- Features: Continuous Dial Up to 0.200, Satin Chrome Finish
Mfr # 9T 53622
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 8 7/16 in
- Shank Length (In.): 4 in
Mfr # J360B
Key Features:
- Number of Pieces: 12
- Material: Alloy Steel
- Overall Length: 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in, 8 5/8 in, 9 in, 9 1/4 in