Aven Cutter
We have the aven cutter you need to get the job done right.
Shop Aven Cutter results
(Showing 1 - 15)
Relevance
Mfr # 10825F
Key Features:
- Features: Pointed Head Allows for Increased Access in Tight Areas
- Handle Type: Ergonomic Grip
- Jaw Length: 8.4mm
Mfr # 10521EC
Key Features:
- Overall Length: 4-1/2"
- Blade Material: Steel
- Handle Style: Bent
Mfr # 10360
Key Features:
- Overall Length: Standard
- Jaw Width: 1/8 in
- Features: Can be Autoclaved to Temperatures up to 250 Degrees F
Mfr # 10503
Key Features:
- Features: Durable 5mm Thick Blades
- Handle Type: Ergonomic Grip
- Jaw Width: 13mm
Mfr # 10327
Key Features:
- Features: 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
- Handle Type: Cushion Grip
- Jaw Width: 11.85mm
Mfr # 10328
Key Features:
- Features: 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
- Handle Type: Cushion Grip
- Jaw Width: 11.85mm
Mfr # 10323
Key Features:
- Features: 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
- Handle Type: Cushion Grip
- Jaw Length: 10.8mm
Mfr # 10825S
Key Features:
- Features: Pointed Head Allows for Increased Access in Tight Areas
- Handle Type: Ergonomic Grip
- Jaw Length: 8.4mm
Mfr # 10828S
Key Features:
- Features: Miniature Tapered Head With Relief for Exceptionally Fine Cutting Work
- Handle Type: Ergonomic Grip
- Jaw Length: 7.1mm
Mfr # 10822F
Key Features:
- Features: 63-65 HRC; Oval-Headed Shape Increases the Durability of the Cutters; Includes Relief Indent to Aid in Cutting in Confined Spaces
- Handle Type: Ergonomic Grip
- Jaw Length: 8.4mm
Mfr # 10527B
Key Features:
- Features: Designed Specifically for Cutting Integrated Circuit Pins; Narrow Cutting Head Angled At 45 Degrees for Access Into Dense Areas
- Handle Type: Ergonomic Grip
- Jaw Length: 8mm
Mfr # 10521
Key Features:
- Features: Narrow Cutting Head for Access Into Dense Areas
- Handle Type: Ergonomic Grip
- Jaw Length: 8mm
Mfr # 10829F
Key Features:
- Features: 63-65 HRC; Extra Large Oval Head
- Handle Type: Ergonomic Grip
- Jaw Length: 10.7mm
Mfr # 10325
Key Features:
- Features: 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
- Handle Type: Cushion Grip
- Jaw Length: 13.95mm
Mfr # 10761
Key Features:
- Overall Length: 5"
- Jaw Width: 1/4"
- Features: Serrated Jaws With V-Slot for Holding Wire; Grip Remains Consistently Parallel Along Full Length of Jaw When Open or Closed; Compound Lever Action With No Spring; Built-In Wire Cutter Cuts Soft Wire Up to 2.5Mm (0.1)