Aux Contacts
Count on great prices, fast shipping and friendly service every time you order aux contacts from Zoro.
Shop Aux Contacts results
(Showing 1 - 14)
Relevance
Mfr # HBLAC200
Key Features:
- Item: Auxiliary Contact
- Type: Accessories
- Number of NO Aux. Contacts: 1
Mfr # LUA1C11
Key Features:
- Item: Fault Ready Aux Contact Nc No
- Accessory Type: Fault Ready Aux Contact Nc No
- Package Quantity: 1
Mfr # LUCA12BL
Key Features:
- Item: Overload Module
- Overload Relay Amp Setting: 3 to 12 A
- Coil Volts: 24V DC
Mfr # CA4-10
Key Features:
- Item: Auxiliary Contact Block
- Number of NO Aux. Contacts: 1
- Number of NC Aux. Contacts: 0
Mfr # LUB32
Key Features:
- Item: Starter Power Base
- Overload Relay Amp Setting: Up to 32A
- Coil Volts: 120 to 600V AC
Mfr # LUFN20
Key Features:
- Item: Auxiliary Contact
- Number of NO Aux. Contacts: 2
- Number of NC Aux. Contacts: 0
Mfr # LUCA32FU
Key Features:
- Item: Overload Module
- Overload Relay Amp Setting: 8 to 32 A
- Coil Volts: 110 to 240V AC; 110 to 220V DC
Mfr # LUCB32FU
Key Features:
- Item: Overload Module
- Voltage: 110-240V AC/110-220V DC
- Phase: Three
Mfr # LUA1C20
Key Features:
- Item: Auxiliary Contact Block
- Minimum Switching Voltage: 17 V
- Device Short Name: LUA1
Mfr # VW3G4104
Key Features:
- Item: Power Interconnect Ats01 To U Line
- Features: Mercury Free
- Accessory Group: Connection Accessory- Power Connector (Soft starter for Asynchronous motor)
Mfr # LUB12
Key Features:
- Item: Starter Power Base
- Overload Relay Amp Setting: Up to 12A
- Coil Volts: 120 to 600V AC
Mfr # ZBE101
Key Features:
- Item: Contact Block
- Size: 22 mm
- Contact Rating: 10A @ 600V AC
Mfr # XB4BW36B5
Key Features:
- Item: Illuminated Push Button
- Voltage: 24
- Action: Momentary
Mfr # LC1D25G7
Key Features:
- Full Load Amps-Inductive: 25 A
- Item: IEC Magnetic Contactor
- Action: Non-Reversing