Autonics Time Delay Relays
We make finding autonics time delay relays fast and simple every time!
Shop Autonics Time Delay Relays results
(Showing 1 - 12)
Relevance
Mfr # LE3S
Key Features:
- Item - Relay: Multi-Function Timing Relay
- Function - Timing Relay: Flicker, Integration Time, Interval Delay, Off Delay, On Delay, One Shot Out, One Shot Out Flicker, Signal Start Flicker Interval, Signal Start On Delay
- Coil Volts: 24 to 240V AC/24 to 240V DC
Mfr # LE8N-BF
Key Features:
- Bezel Face Shape: Rectangular
- Fits Panel Cut Out: 1/32 in DIN
- Bezel Face Size: 1.73 in x 0.95 in
Mfr # AT8PSN
Key Features:
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Power Off Delay
- Coil Volts: 200 to 240V AC
Mfr # H3CA-A
Key Features:
- Item - Relay: Multi-Function Timing Relay
- Function - Timing Relay: Cycle One Shot, Interval Delay, Off Delay 1, Off Delay 2, On Delay, Repeat Cycle Equal Off/On Time, Signal Interval/Off Delay, Signal On Delay/Off Delay
- Coil Volts: 24 to 240V AC/12 to 240V DC
Mfr # H3CR-F8AC100-240/DC100/125
Key Features:
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Repeat Cycle
- Coil Volts: 100 to 125V DC, 100 to 240V AC
Mfr # H5CX-A-N AC100-240
Key Features:
- Type: 1/16 DIN, Dual Display,Screw Terminal
- Display: 7-segment LCD
- Item: Time Delay Relay
Mfr # 6A855
Key Features:
- Item - Relay: Multi-Function Timing Relay
- Function - Timing Relay: Flasher (Off First), Flasher (On First), Interval On, Off Delay, Off/On Delay, On Delay, One Shot, Single Shot Falling Edge, Triggered On Delay, Watchdog
- Coil Volts: 120V AC
Mfr # TRW27
Key Features:
- Item - Relay: Multi-Function Timing Relay
- Function - Timing Relay: Asymmetric Flasher (Pause First), Asymmetric Flasher (Pulse First), Off Delay and On Delay with Control Contact, On Delay One Shot Leading Edge Voltage Controlled, On Delay One Shot Leading Edge with Control Contact, One Shot Leading and One Shot Trailing Edge with Control Contact ,Pulse Sequence Monitoring
- Coil Volts: 12 to 240V AC/DC
Mfr # FNM-20
Key Features:
- Series: FNM
- Speed: Time-Delay
- Amps: 20A
Mfr # THR-3856U
Key Features:
- Item - Relay: Multi-Function Encapsulated Timing Relay
- Function - Timing Relay: Delayed Interval, Repeat Cycle Independent On and Off Delay Time Periods, Triggered Delayed Interval
- Input or Control Voltage: 12 to 125V DC, 24 to 240V AC
Mfr # G7L-1A-BUBJ-CB-AC100/120
Key Features:
- CAD Available: Yes
- Item - Relay: Enclosed Power Relay
- Coil Volts: 100/120V AC
Mfr # CT6M-1P4
Key Features:
- Item: Digital Counter/Timer
- Display: LED
- Input Signal: Selectable Voltage/No Voltage