Automatic Drain
Our endless aisle includes an automatic drain and so much more!
Shop Automatic Drain results
(Showing 1 - 15)
Relevance
Mfr # EDV-1
Key Features:
- Item: Auto Drain
- Package Quantity: 1
Mfr # 072-0030IA
Key Features:
- Voltage: 120v
- Max. Pressure: 230 psi
- Standards: NEMA 4
Mfr # 13X528
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Mfr # 13X524
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Mfr # FD06B
Key Features:
- Item: Automatic Drain
- NPT (In.): 3/8 in
- Temp. Range: 40 Degrees to 120 Degrees F
Mfr # 4ZK18
Key Features:
- Item: Filter Drain Kit
- For Use On: Speedaire Compact Series
- Type: Automatic
Mfr # 53RG51
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Mfr # 4ZK11
Key Features:
- NPT (In.): 1/2 in
- Max. Pressure (PSI): 250 psi
- Max. Temp. (F): 175 Degrees F
Mfr # GRP-95-973
Key Features:
- Item: Automatic Float Drain
- Application: Converts Manual Drain on Filter to Automatic Drain
- Fits: Series F18, F28, F30, B18, B28, M18, M28, M30
Mfr # VDA-140
Key Features:
- Material: Brass
- Color: Black
- Package Quantity: 1
Mfr # TDV25-10
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Mfr # GRP-95-981
Key Features:
- Item: Auto Drain with Seal
- Overall Height: 2 15/16 in
- Overall Width: 1 15/32 in
Mfr # 072-0023RP
Key Features:
- Item: Extended Tank Drain Assembly
- Fits Brand: Powermate
- For Use With: Air Compressors
Mfr # CO 8653
Key Features:
- Item: Solid State Auto Drain Valve W/Timer
- Package Quantity: 1
Mfr # 1139-3
Key Features:
- Item: Electronic Air Comprssr Drain,Y Strainer
- Package Quantity: 1