Autoclave Tape
Our endless aisle includes an autoclave tape and so much more!
Shop Autoclave Tape results
(Showing 1 - 15)
Relevance
Mfr # 202065
Key Features:
- Item: Sterilization Tape
- Overall Width: 748
- Features: Not Applicable
Mfr # 601052
Key Features:
- Item: Steam Sterlztn Indicator Tape,Autoclave
- Package Quantity: 1
Mfr # H13185-2436
Key Features:
- Item: Autoclavable Bag
- Length: 36 in
- Width: 24 in
Mfr # 023210002
Key Features:
- Item: Autoclave
- Temp. Range (C): 100 Degrees to 134 Degrees C
- Voltage: 120V AC
Mfr # B4000-M
Key Features:
- Item: Autoclave
- Width: 20"
- Voltage: 120V AC
Mfr # 023210304
Key Features:
- Item: Autoclave
- Temp. Range (C): 105 Degrees to 137 Degrees C
- Voltage: 120V AC
Mfr # H13185-1224
Key Features:
- Item: Autoclavable Bag
- Color: Clear
- Material: Polypropylene
Mfr # B4000-16
Key Features:
- Item: Autoclave
- Temp. Range (C): 121 Degrees to 134 Degrees C
- Width: 22"
Mfr # AHB-140
Key Features:
- Item: Heating Cable
- Cable Length: 40 ft
- Standards: CSA Listed
Mfr # 023210495
Key Features:
- Item: Autoclave
- Temp. Range (C): 105 Degrees to 137 Degrees C
- Voltage: 230V AC
Mfr # HSTAT051010
Key Features:
- Series: HSTAT
- Accuracy: +/-10 Degrees F
- Max. Temp.: 425 Degrees F
Mfr # HSTAT101004
Key Features:
- Amps: 2.4 A
- Voltage: 120V
- Temp. Range (F): 50 Degrees to 425 Degrees F
Mfr # 062231-000
Key Features:
- Item: Application Tape
- For Use With: WinterGard Heating Cables
- Standards: CCSA US