Autoclave Pouch
We make finding an autoclave pouch fast and simple every time!
Shop Autoclave Pouch results
(Showing 1 - 15)
Relevance
Mfr # RS-SC-200
Key Features:
- Item: Saniclave-Autoclave
- Temp. Range (C): 121 Degrees to 124 Degrees C
- Width: 13-1/2"
Mfr # 023210100
Key Features:
- Item: Analog Autoclave
- Temp. Range (C): 100 Degrees to 134 Degrees C
- Temp. Accuracy (F): -4 Degrees /5 Degrees F
Mfr # B4000-16
Key Features:
- Item: Autoclave
- Temp. Range (C): 121 Degrees to 134 Degrees C
- Width: 22"
Mfr # B4000-M
Key Features:
- Item: Autoclave
- Width: 20"
- Voltage: 120V AC
Mfr # 023210410
Key Features:
- Item: Electronic Autoclave
- Temp. Range (C): 105 Degrees to 137 Degrees C
- Overall Height: 15 in
Mfr # 023210330
Key Features:
- Item: Analog Autoclave
- Temp. Range (C): 105 Degrees to 137 Degrees C
- Voltage (AC): 120V AC
Mfr # 023210631
Key Features:
- Item: Analog Autoclave
- Temp. Range (C): 100 Degrees to 134 Degrees C
- Temp. Accuracy (C): -2 Degrees /3 Degrees C
Mfr # 023210495
Key Features:
- Item: Autoclave
- Temp. Range (C): 105 Degrees to 137 Degrees C
- Voltage: 230V AC
Mfr # 023210744
Key Features:
- Item: Autoclave
- Temp. Range (C): 40 Degrees to 58 Degrees C
- Width: 39"
Mfr # 023210304
Key Features:
- Item: Autoclave
- Temp. Range (C): 105 Degrees to 137 Degrees C
- Voltage: 120V AC
Mfr # UV-15-A
Key Features:
- Width: 15 in
- Overall Height: 19 in
- Overall Width: 20 in
Mfr # Supply-345
Key Features:
- Item: UV Bulb Recycling Box
- For Use With: 25 T12 or 57 T8 Free Flowing Mercury Straight UV Lamps 8 ft Length
- Width: 100 in
Mfr # ASTS-015
Key Features:
- Item: Filter
- For Use With: Acids
- Includes: Not Applicable
Mfr # ASTM/PRF
Key Features:
- Item: Prefilter
- Overall Height: 1 in
- Nominal Depth: 21 in
Mfr # DWYER
Key Features:
- Item: Continuous Airflow Display
- For Use With: Purair Basic(TM) Ductless Fume Hoods
- Package Quantity: 1