Auto Dolly Creepers & Dollies
Our endless aisle includes auto dolly creepers & dollies and so much more!
Shop Auto Dolly Creepers & Dollies results
(Showing 1 - 10)
Relevance
Mfr # M998002
Key Features:
- Load Capacity: 6000 lb.
- Material: Steel
- Color: Red
Mfr # M998105
Key Features:
- Load Capacity: 5000 lb.
- Material: Steel
- Color: Red
Mfr # M998102
Key Features:
- Load Capacity: 3000 lb.
- Material: Steel
- Color: Red
Mfr # M998035
Key Features:
- Load Capacity: 10,000 lb.
- Material: Steel
- Color: Red
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Mfr # HRAS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Adjustable Seat
Mfr # HRS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Heavy Duty Seat
Mfr # MTL2UPNM
Key Features:
- Load Capacity: 660 lb
- Length: 44 in
- Includes: (6) Caster
Mfr # 2RYY3
Key Features:
- Item: Nonmarking Rubber Tread on Plastic Core Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Length: 2 7/16 in
Mfr # 1UFD4
Key Features:
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 30 in