Auto Dialer
Our endless aisle includes an auto dialer and so much more!
Shop Auto Dialer results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Auto Dialer
- Voltage: 120 VAC Adapter, 9V Battery Back Up
- Includes: 120 V AC to 9V DC Adapter
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Key Features:
- HP: 1/2
- Phase - Pumps: 1
- Switch Actuation: Vertical Float
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip x Slip
- Connection: Slip x Slip
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- Cord Length: 20 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- HP: 1 hp
- Phase - Pumps: 1
- Switch Actuation: Tether Float
Key Features:
- Basin Capacity: 22.0 gal.
- Basin Height: 22"
- Basin Material: Polyethylene
Key Features:
- Height: 1"
- Outlet: 2"
- Dia.: 28" (Fits 24" Basin)
Key Features:
- Cord Length: 20 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- Housing Material: Aluminum
- Voltage: 115
- HP: 1/3 hp
Key Features:
- Pipe Size: 2"
- Connection Type: Solvent Weld
- Connection: Solvent