Astro Pneumatic Adhesive Primers And Activators
If you need astro pneumatic adhesive primers and activators we have them at everyday low prices.
Shop Astro Pneumatic Adhesive Primers And Activators results
(Showing 1 - 11)
Relevance
Mfr # 4008
Key Features:
- Item: Primer Gun
- Package Quantity: 1
Mfr # 610
Key Features:
- Item: Anti-Slip Tread
- Width: 6"
- Tape Color: Black
Mfr # 209715
Key Features:
- Item: Primer and Activator
- Type: Aerosol
- Base Type: Acetone-Based
Mfr # 135337
Key Features:
- Item: Primer
- Type: Primer
- Base Type: Acetone/Isopropanol-Based
Mfr # 235018
Key Features:
- Item: Instant Adhesive Solvent
- Type: Solvent
- Color: Clear
Mfr # 1835201
Key Features:
- Item: Retaining Compound
- Shear Strength (PSI): 4,000 psi
- Optimal Usage Temperature: -65 Degrees to 355 Degrees F
Mfr # 135527
Key Features:
- Item: Retaining Compound
- Shear Strength (PSI): 3,335 psi
- Optimal Usage Temperature: -65 Degrees to 300 Degrees F
Mfr # 234941
Key Features:
- Item: Surface Cleaner
- Type: Surface Cleaner
- Base Type: Solvent-Based
Mfr # 9401
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Accessory Type: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # 218
Key Features:
- Item: Die Grinder,1/8",Pencil,56,000 rpm
- Air Inlet: 1/4 in NPT
- Collet: 1/8"