Astro Nano
Our endless aisle includes an astro nano and so much more!
Shop Astro Nano results
(Showing 1 - 15)
Relevance
Mfr # AST78319
Key Features:
- Package Quantity: 1
Mfr # 78314
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric
- SAE or Metric: Metric
Mfr # AST78300
Key Features:
- Package Quantity: 1
Mfr # AO78319
Key Features:
- Package Quantity: 1
Mfr # AST-91410
Key Features:
- Package Quantity: 1
Mfr # AO93812
Key Features:
- Package Quantity: 1
Mfr # BT259
Key Features:
- Item: Hydraulic/Oil Filter
- Micron Rating: 12 micron
- Width: 3-11/16"
Mfr # 91410
Key Features:
- Item: Grommet, Open Back
- Outside Dia. (In.): 3-5/8
- Inside Dia. (In.): 3
Mfr # B5091
Key Features:
- Item: Coolant Filter
- Fluid Type: Coolant
- Filter Design: Spin-On
Mfr # 8WCB
Key Features:
- Overall Length: 8 in
- Finish: Chrome
- Material: Alloy Steel
Mfr # 9LN
Key Features:
- Features: Backed By Irwin Lifetime Guarantee
- Handle Type: Plain
- Jaw Length: 2 1/8 in
Mfr # 03017
Key Features:
- Item: Gasket Remover
- Base Type: Solvent-Based
- Application: Removes Baked on Fiber Gaskets, Gasket Adhesives and Sealants, Excellent on Paint, Varnish
Mfr # SW2613087
Key Features:
- Package Quantity: 1
Mfr # 9401
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool