Asp Baton
We make finding an asp baton fast and simple every time!
Shop Asp Baton results
(Showing 1 - 15)
Relevance
Mfr # 35121
Key Features:
- Item: Baton Lubricant Bottle
- Color: Clear
- For Use With: ASP Batons
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 85180
Key Features:
- Battery Size: CR123A
- Battery Chemistry: Lithium
- Voltage - Batteries: 3V DC
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # LCU4-0560-NP_14X10
Key Features:
- Item: Danger Sign
- Header: Danger
- Legend: Do Not Enter Authorized Personnel Only
Mfr # P15
Key Features:
- Item: Carabiner
- Color: Bright
- Length: 3"
Mfr # B456
Key Features:
- Fire Extinguisher Class: ABC
- Capacity: 10 lb
- Extinguish Agent Type: Monoammonium Phosphate
Mfr # M061AA00
Key Features:
- Item: Carabiner
- Color: Silver
- Length: 4"
Mfr # 60RCARAB
Key Features:
- Item: Carabiner
- Color: Red
- Length: 2 in
Mfr # 85177
Key Features:
- Overall Height: 1.39 in
- Battery Cross-Reference: 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A
- Battery Chemistry: Lithium
Mfr # KE-SLB41
Key Features:
- Item: LED Safety Baton
- Color: Red
- Lamp Type: LED
Mfr # 17D-1/
Key Features:
- Item: Carabiner
- Material: Carbon Steel, Zinc Plated
- Color: Gold
Mfr # PC1500BKD
Key Features:
- Standard Battery Size: AA
- Standard Battery Pack Size: 24
- Voltage: 1.5V DC
Mfr # 10089207
Key Features:
- Item: Carabiner
- Color: Bare Aluminum
- Length: 4 9/10 in
Mfr # 935-004
Key Features:
- Item: Flash Baton,4 Led Light Source
- Package Quantity: 1