Aro Pneumatic Flow Control Valves
If you need aro pneumatic flow control valves we have them at everyday low prices.
Shop Aro Pneumatic Flow Control Valves results
(Showing 1 - 15)
Relevance
Mfr # 104104-F02-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # 104104-F04-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # 104104-N02
Key Features:
- Item: Needle Valve
- Directions Controlled: 2
- Valve Inlet Port: 1/4 in NPT
Mfr # 104104-F03-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # 256-02008
Key Features:
- Item: Pneumatic Control Valve
- Body Material: Brass
- Valve Body Material: Bronze
Mfr # BSDAM050T-NC-PV
Key Features:
- Item: Pneumatically Actuated Diaphragm Valve
- Body Material: PVC
- Connection: FNPT
Mfr # 1701-2
Key Features:
- Item: Air/Liquid Bypass Valve
- Max. Temp.: 120 Degrees F
- Body Material: Metal, Plastic
Mfr # 5TUL2
Key Features:
- Item: Needle Valve
- Max. Temp.: 300 Degrees F
- Directions Controlled: 1
Mfr # 86330-04-04
Key Features:
- Pipe Size: 1/4"
- Body Material: Nickel-Plated Brass
- Body Style: Inline
Mfr # PP010824W
Key Features:
- Item: Male Connector
- Tube Fitting Material: Polypropylene
- Specific Fitting Shape: Straight Adapter
Mfr # 2LXR3
Key Features:
- Item: Pipe Tap
- Tap Thread Size: 1/8"-27
- Tap Chamfer: Taper
Mfr # U520LF
Key Features:
- Item: End Stop
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: End Stop
Mfr # 6661AJ-344-C
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: PTFE
- Max. Flow: 47 gpm
Mfr # 666100-362-C
Key Features:
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Nitrile
- Max. Flow: 35 gpm
Mfr # A212SS-120-A
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 120V AC