Aro General Purpose Filter
Count on great prices, fast shipping and friendly service every time you order an aro general purpose filter from Zoro.
Shop Aro General Purpose Filter results
(Showing 1 - 15)
Relevance
Mfr # F35341-410
Key Features:
- Bowl Size: 2.4 oz.
- Connection Size - Air Treatment: 1/2 in NPT
- Overall Width: 2 7/8 in
Mfr # F35461-410
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Housing Material: Aluminum
- Filter Media: Metal
Mfr # 104317
Key Features:
- For Use with Stock Number: 4PJD9
- Microns: 5
- Item: Compressed Air Filter Element
Mfr # F35121-400
Key Features:
- Overall Height: 4 5/16 in
- Max. Pressure: 150 psi
- Housing Material: Aluminum
Mfr # 4ZL49
Key Features:
- Max. Flow: 140 cfm
- Size: Standard
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 9922-05-DQ
Key Features:
- Filter Rating - Air Treatment: 0.01 micron
- Max. Flow: 10.1 cfm
- Connection Size - Air Treatment: 1/4 in Tube
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # 4ZL14
Key Features:
- Housing Material: Aluminum
- Max. Flow - Air Treatment: 1,400 cfm
- Filter Rating - Air Treatment: 5 micron
Mfr # S2107-6-6
Key Features:
- Item: Hydraulic Swivel Fitting
- Fitting Shape: 90 Degrees Elbow
- Finish: Zinc Trivalent Chromate
Mfr # 13X534
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Mfr # 1A483
Key Features:
- Pipe Size: 1/4" NPT
- Item: Compressed Air Filter
- Bowl Size - Air Treatment: 0.1 oz
Mfr # 6661AJ-344-C
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: PTFE
- Max. Flow: 47 gpm
Mfr # 666100-362-C
Key Features:
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Nitrile
- Max. Flow: 35 gpm
Mfr # A212SS-120-A
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 120V AC