Aro Air Filter
We have the aro air filter you need to get the job done right.
Shop Aro Air Filter results
(Showing 1 - 15)
Relevance
Mfr # F35331-410
Key Features:
- Drain Port Size: Push Type
- Housing Material: Aluminum
- Pipe Size: 3/8" NPT
Mfr # F35121-420
Key Features:
- Max. Flow - Air Treatment: 49 cfm
- Bowl Material - Air Treatment: Metal
- Bowl Size: 0.4 oz.
Mfr # F35341-410
Key Features:
- Bowl Size: 2.4 oz.
- Connection Size - Air Treatment: 1/2 in NPT
- Overall Width: 2 7/8 in
Mfr # P39344-600
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # 4ZL51
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 4ZL08
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Mfr # 4ZL49
Key Features:
- Max. Flow: 140 cfm
- Size: Standard
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 4ZK76
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # P39344-610
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # F35221-410
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Max. Temp.: 175 Degrees F
- Max. Flow: 73 cfm
Mfr # C38341-810
Key Features:
- Item: Filter/Regulator/Lubricator
- Includes: Polycarbonate Bowl with a Protective Guard
- Pipe Size: 1/2" NPT
Mfr # F30-08-G00
Key Features:
- Connection Size - Air Treatment: 1 in NPT
- Bowl Material - Air Treatment: Metal with Sight Gauge
- Bowl Size - Air Treatment: 26.0 oz
Mfr # 07F32AC
Key Features:
- Max. Incoming Pressure - Air Treatment: 150 psi
- Bowl Material: Polycarbonate
- Max. Temp.: 125 Degrees F
Mfr # 4ZL42
Key Features:
- Max. Pressure: 150 psi
- Pipe Size: 1/2" NPT
- Overall Height: 7 1/8 in
Mfr # 4ZL28
Key Features:
- Drain Type: Manual
- Max. Pressure: 150 psi
- Bowl Material: Polycarbonate with Guard