Armstrong Pumps Inc. Pump Gaskets
If you need armstrong pumps inc. pump gaskets we have them at everyday low prices.
Shop Armstrong Pumps Inc. Pump Gaskets results
(Showing 1 - 15)
Relevance
Mfr # FLANGE CI 0.75" NPT FS2+HWKIT
Key Features:
- Material: Cast Iron
- Max. Pressure (PSI): 150 psi
- Pipe Size (In.): 3/4 NPT
Mfr # FLANGE CI 1" NPT FS2+HWKIT
Key Features:
- Material: Cast Iron
- Includes: (2) Flanges, (2) Gaskets, Bolts, Nuts
- Fits Pump: Cast Iron: Astro 230, 280, Compass Series
Mfr # FLANGE LF BRZ 0.75" NPT F2+HWKIT
Key Features:
- Max. Operating Temp.: 230 Degrees F
- Item: Flange
- Gasket: Included
Mfr # FLANGE CI 1.5" NPT F2+HWKIT
Key Features:
- Material: Cast Iron
- Type: Flanged
- Package Quantity: 2
Mfr # G13534
Key Features:
- Item: Sponge Closet Gasket,5 3/8"x3,1/2"x3/4"
- Package Quantity: 1
Mfr # 118368
Key Features:
- Package Quantity: 1
- For Pump Number: 4RC91, 4RC92, 4RD16, 4RD17
- Includes: Flange Gasket
Mfr # P48690
Key Features:
- For Pump Number: All 1-1/4-4 BC sizes
- Item: Gasket
- Bell & Gossett Pump Model: 1510, 1531, 80, 80-SC
Mfr # F93B-1C
Key Features:
- Series: F93
- Tether Length Min.-Max.: 3-5/8"
- Max. Pressure (PSI): 100
Mfr # GE7000 12G
Key Features:
- Item: Sealant
- Adhesive Grouping: Sealant
- Color: White
Mfr # 231232
Key Features:
- Item: Sealant
- Adhesive Grouping: Sealant
- Color: Black
Mfr # 2749484
Key Features:
- Item: Tub & Tile Sealant
- Adhesive Grouping: Sealant
- Color: White
Mfr # 2811092
Key Features:
- Item: Window & Door Sealant
- Adhesive Grouping: Sealant
- Color: Clear
Mfr # 110223-310
Key Features:
- Voltage: 115V AC
- Item: Potable Water Circulating Pump
- HP: 1/9 hp
Mfr # 110223-306
Key Features:
- Voltage: 115V AC
- Item: Potable Water Circulating Pump
- HP: 1/8 hp
Mfr # 110223-305
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/8 hp