Armstrong Pump Flanges
Count on great prices, fast shipping and friendly service every time you order armstrong pump flanges from Zoro.
Shop Armstrong Pump Flanges results
(Showing 1 - 14)
Relevance
Key Features:
- Fits Brand: Armstrong
- For Use With Mfr. Model Number: 182202-649, 182202-650, 182212-610, 182212-611, 182212-651, 182212-652
- Item: Flange
Key Features:
- Type: 1 in Cast Iron
- Item: Flange
- For Use With Mfr. Model Number: 182202-649, 182202-650, 182212-610, 182212-611, 182212-651, 182212-652
Key Features:
- Max. Operating Temp.: 230 Degrees F
- Item: Flange
- Gasket: Included
Key Features:
- Material: Cast Iron
- Max. Pressure (PSI): 150 psi
- Pipe Size (In.): 3/4 NPT
Key Features:
- Gasket: Not Included
- Material: Cast Iron
- Max. Operating Temp.: 230 Degrees F
Key Features:
- Includes: Bolts, Nuts
- Pipe Size (In.): 1-1/4 NPT
- Fits Pump: 2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
Key Features:
- Package Quantity: 1
- For Pump Number: 2KGV8, 2KGV9, 3GZV6, 4PC79, 5CHK4, 5CHK6
- Max. Working Pressure (PSI): 125
Key Features:
- Pipe Size (In.): 1-1/4
- Fits Pump: Cast-Iron In-Line
- Material: Cast Iron
Key Features:
- Item: Flange Kit
- For Use With: E284, G295, J284, M292, Mfr. No. D284, N292
- Includes: 2 in Flange, and 2 Stainless Steel Bolts, Gasket, Washers
Key Features:
- Pipe Size (In.): 1-1/2 NPT
- Max. Pressure (PSI): 125 psi
- Gasket: Not Included
Key Features:
- Fits Pump: 2KGU9, 2KJG8, 2KGV3, 5P427, 4P795, 4PC90, 4JB22, 4PC92, 4PC77, 4JB26, 4PC78, 4PC94, 4JB24, 2KGX7, 4PC82, 4PC84
- Includes: Bolts, Nuts
- Max. Pressure (PSI): 125 psi
Key Features:
- For Pump Number: 4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410, 5P427, 4P975, 4YM17, All Taco Cast-Iron Pumps except No. 4PC80
- Pipe Size (In.): 3/4
- Fits Pump: Cast-Iron In-Line
Key Features:
- Pipe Size (In.): 1-1/2
- Fits Pump: Cast-Iron In-Line
- Material: Cast Iron
Key Features:
- For Use With Mfr. Model Number: 180203-606
- Item: Flange
- Includes: Gasket 116653-000, Qty 2; Bolts 911123-112, Qty. 4 and Nuts 913523-100, Qty 4