Armstrong International Air Vents
Our endless aisle includes armstrong international air vents and so much more!
Shop Armstrong International Air Vents results
(Showing 1 - 10)
Relevance
Key Features:
- Item: Air Vent
- Material of Construction: Stainless steel
- Max. Temp. (F): 500 Degrees F
Key Features:
- Item: Air Vent
- Material of Construction: Stainless steel
- Max. Temp. (F): 500 Degrees F
Key Features:
- Item: Air Vent
- Material of Construction: Brass
- Max. Temp. (F): 240 Degrees F
Key Features:
- Item: Air Vent
- Material of Construction: Brass
- Max. Temp. (F): 240 Degrees F
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/15 hp
Key Features:
- Item: Automatic Vent Valve
- Inlet Size: 1/8"
- Body Material: Brass
Key Features:
- Item: Shaft Sleeve Kit, Stainless Steel
- Includes: Lubricant
- Fits Brand: Bell & Gossett
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1/2 in
- Max. Operating PSI: 30 psi
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 3/4 in
- Max. Operating PSI: 150 psi
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1 in
- Max. Operating PSI: 125 psi