Armstrong International
We make finding an armstrong international fast and simple every time!
Shop Armstrong International results
(Showing 1 - 15)
Relevance
Mfr # 800-075-150
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 3/4 in
- Max. Operating PSI: 150 psi
Mfr # 11AV-3/4"-#38
Key Features:
- Item: Air Vent
- Material of Construction: Stainless steel
- Max. Temp. (F): 500 Degrees F
Mfr # DS-1-100
Key Features:
- Item: Steam Separator
- Max. Temp.: 430 Degrees F
- Body Material: Ductile Iron
Mfr # 11AV-3/4"-1/8
Key Features:
- Item: Air Vent
- Material of Construction: Stainless steel
- Max. Temp. (F): 500 Degrees F
Mfr # DS-1-075
Key Features:
- Item: Steam Separator
- Max. Temp.: 430 Degrees F
- Body Material: Ductile Iron
Mfr # 11AV-3/4"-5/64
Key Features:
- Item: Air Vent
- Material of Construction: Stainless steel
- Max. Temp. (F): 500 Degrees F
Mfr # 800-050-150
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1/2 in
- Max. Operating PSI: 150 psi
Mfr # DS-1-050
Key Features:
- Item: Steam Separator
- Max. Temp.: 430 Degrees F
- Body Material: Ductile Iron
Mfr # MDS-44
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1/2 in
- Max. Operating PSI: 600 psi
Mfr # MD-66
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 3/4 in
- Max. Operating PSI: 600 psi
Mfr # 11AV-1/2"-5/64
Key Features:
- Item: Air Vent
- Material of Construction: Stainless steel
- Max. Temp. (F): 500 Degrees F
Mfr # 11AV-1/2"-1/8
Key Features:
- Item: Air Vent
- Material of Construction: Stainless steel
- Max. Temp. (F): 500 Degrees F
Mfr # 811-100-125
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1 in
- Max. Operating PSI: 125 psi
Mfr # 811-075-250
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 3/4 in
- Max. Operating PSI: 250 psi
Mfr # 811-100-250
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1 in
- Max. Operating PSI: 250 psi