Architects Rule
If you need an architects rule we have them at everyday low prices.
Shop Architects Rule results
(Showing 1 - 15)
Relevance
Mfr # 1817-0000
Key Features:
- Item: Architects Rule
- Material: Aluminum
- Construction: Extruded Aluminum
Mfr # 700
Key Features:
- Item: Angle Finder
- Type: Magnetic
- Scale: Increments 0 to 90 Degrees In 4 Quadrants
Mfr # CF1249MD
Key Features:
- Length (In.): 12 in
- Material: Steel
- Size: 12" L x 1/2" W
Mfr # 1888-1900
Key Features:
- Item: Digital Angle Finder
- Measurement Range: 0 Degrees to 360 Degrees
- Includes: 3V Lithium Battery
Mfr # NO.1820
Key Features:
- Item: Packing Hook
- Point Type: Corkscrew
- Magnet End: Yes
Mfr # NRS18100
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Graduations: 1/8 in
- Blade Width: 3/8 in
Mfr # 45-500
Key Features:
- Item: Carpenter Square
- Material: Steel
- Body Size: 24 x 2 in
Mfr # 1819-0025
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Graduations: 1/16 in
- Stud Markings: Yes
Mfr # 10415
Key Features:
- Length (In.): 12 in
- Material: Stainless Steel
- Size: 12 in
Mfr # 400EM-S
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # E250
Key Features:
- Item: Combination Square Set
- Blade Material: Stainless Steel
- Size: 12"
Mfr # RAS-1B
Key Features:
- Item: Rafter Angle Square
- Material: Milled Aluminum
- Size: 7 in
Mfr # 616
Key Features:
- Length (In.): 6 in
- Material: Steel
- Size: 6 in
Mfr # CS9
Key Features:
- Item: Framing Square
- Material: Steel
- Body Size: 24 x 2 in
Mfr # 400
Key Features:
- Item: Combination Square
- Graduations: in
- Blade Material: Stainless Steel