Application Tape
We have the application tape you need to get the job done right.
Shop Application Tape results
(Showing 1 - 15)
Relevance
Mfr # 13R091
Key Features:
- Item: Application Tape
- For Use With: 13R074, 13R075, 13R076, 13R077, 13R078, 13R079, 13R080, 13R081, 13R082, 13R083, 13R084, 13R085, 13R086, 13R087
- Includes: (1) Roll Glass Cloth Tape 66 ft, (10) Electric Trace Labels
Mfr # TC245-RED-48MM X 55M
Key Features:
- Item: Splicing Tape
- Tape Backing Material: Polyethylene Film
- Tape Width: 44 in
Mfr # 062231-000
Key Features:
- Item: Application Tape
- For Use With: WinterGard Heating Cables
- Standards: CCSA US
Mfr # AHB-140
Key Features:
- Item: Heating Cable
- Cable Length: 40 ft
- Standards: CSA Listed
Mfr # 734921-000
Key Features:
- Item: Electric Heating Cable
- Mounting Location: Wet or Dry
- Cable Length: 250 ft
Mfr # FFSL81-100
Key Features:
- Standards: cETLus
- Width: 0.5 in
- Temp. Range: -40 Degrees to 150 Degrees F
Mfr # HSTAT051010
Key Features:
- Series: HSTAT
- Accuracy: +/-10 Degrees F
- Max. Temp.: 425 Degrees F
Mfr # HSTAT101004
Key Features:
- Amps: 2.4 A
- Voltage: 120V
- Temp. Range (F): 50 Degrees to 425 Degrees F
Mfr # 000667-000
Key Features:
- Item: Permanent Power Connection Kit
- For Use With: WinterGard Heating Cables
- Includes: All Materials Needed for One Hard Wired Power Connection into Standard Junction Box, End Seal
Mfr # 670945-000
Key Features:
- Item: Gel Filled End Seal Kit
- For Use With: WinterGard Heating Cables
- Standards: CCSA US
Mfr # 171527-000
Key Features:
- Item: Plug In Cord Set
- For Use With: 120V WinterGard Heating Cables
- Standards: CCSA US
Mfr # RKP1B0240
Key Features:
- Heating Device Type: Tape
- Wattage: 120 W
- Width: 0.5 in
Mfr # 368125-000
Key Features:
- Item: Electric Heating Cable
- Mounting Location: Wet or Dry
- Cable Length: 250 ft
Mfr # HSTAT101010
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone Rubber
- Heating Device Type: Tape
Mfr # HSTAT051002
Key Features:
- Series: HSTAT
- Heating Device Type: Tape
- Includes Controller: Yes