Apollo Test Cocks
Count on great prices, fast shipping and friendly service every time you order apollo test cocks from Zoro.
Shop Apollo Test Cocks results
(Showing 1 - 11)
Relevance
Key Features:
- Item: Test Cock
- Size: 1/8 in x 1/4 in
- For Use With: Testable Backflow Devices
Key Features:
- Item: Test Cock
- Size: 1/4 in
- For Use With: Watts Series LF-TC (1/4 in)
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: (3) 1/4 in NPT Quick Connect ADPT x 1/4 in Flare and 3 Spare O-Rings
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: All Come with 3 Spare O-Rings, Contains Three 1/4 in NPT Quick Connect ADPT x 1/4 in Flare, Three 1/2 in NPT Quick Connect x 1/4 in FNPT ADPT, Three 3/4 in NPT Quick Connect x 1/4 in FNPT ADPT
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: 3 Spare O-Rings, Contains Three 1/4 in NPT 90 Degrees Swivel Quick Connect ADPT x 1/4 in Flare, Three 1/2 in NPT Quick Connect x 1/4 in FNPT ADPT, Three 3/4 in NPT Quick Connect x 1/4 in FNPT ADPT
Key Features:
- Item: Vacuum Breaker Repair kit
- Includes: Bonnet O-ring, Float Vent Disc Assembly (Vent Float, Seal and Spring)
- For Use With: Watts Series 800 M4, 1 in
Key Features:
- Pipe Size: 1 1/4"
- Body Material: Bronze
- Body Style: Inline
Key Features:
- Item: Backflow Preventer Test Kit, 5 Valve
- Includes: (3) 5ft Hoses, Analog test Gauge, Carrying Case, Certificate of Calibration., Clear 4 ft Bleed Tube, NPT Adapter Fittings (Set of 12), Pressure Gauge
- For Use With: 34CU37, 34CU38, 34CU39, 34CU41, Grainger Items 34CU36
Key Features:
- Pipe Size: 3"
- Body Material: Brass
- Connectoin Type: FNPT x FNPT
Key Features:
- Pipe Size: 2"
- Body Material: Brass
- Connectoin Type: FNPT x FNPT
Key Features:
- Pipe Size: 3/4"
- Body Material: Brass
- Body Style: Inline