Apollo Temperature & Pressure Relief Valves
Our endless aisle includes apollo temperature & pressure relief valves and so much more!
Shop Apollo Temperature & Pressure Relief Valves results
(Showing 1 - 13)
Relevance
Mfr # 18C5314125
Key Features:
- Inlet Size: 1 1/4"
- Outlet Size: 1"
- Connection Type: MNPT x FNPT
Mfr # 18C40129
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Bronze
Mfr # 18C5213125
Key Features:
- Inlet Size: 1"
- Outlet Size: 1"
- Connection Type: MNPT x FNPT
Mfr # 1"140X-6
Key Features:
- Inlet Size: 1"
- Outlet Size: 1"
- Body Material: Bronze
Mfr # 16934-0150
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Connection Type: MNPT x FNPT
Mfr # 100XL-4
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Height: 3-1/2"
Mfr # 136-0005RP
Key Features:
- Item: Pressure Relief Valve, 150 psi, ASME
- Thread Size: 1/4 in NPT
- For Use With: Air Compressors
Mfr # 31385693
Key Features:
- Item: Safety Valve
- For Use With Mfr. Model Number: 32309635, 32309650, 32309742, 32309759, 32333296, 32333304, 32342438, 32342446, 32342453, 32499535, 32499543, 45463296, 45463304, 45463312, 45463338, 46825030, 46825048, 46825055, 46825063, 46825113, 46825121, 46825212, 46825220, 46825238, 46825246, 46826293, 46826384, 46826392, 97331383, 97331391, 97331409, 97335228, 97335236, 97335244, 97335251, 97335269, 97335277, 97335285
- Fits Brand: Ingersoll Rand
Mfr # LFRK 909M1-RT 1 1/4-2
Key Features:
- Item: Backflow Preventer Repair Kit
- Includes: Cover O-Rings and Lubricant, Disc Assembly, Piston O-Rings, RV Diaphragm, RV O-Rings, Seat O-Rings
- For Use With: Watts Series LF909 (1-1/4 in to 2 in)
Mfr # 3/4 174A-050
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Body Material: Bronze
Mfr # 94A10001
Key Features:
- Pipe Size: 3"
- Body Material: Brass
- Connectoin Type: FNPT x FNPT
Mfr # 94A10801
Key Features:
- Pipe Size: 2"
- Body Material: Brass
- Connectoin Type: FNPT x FNPT
Mfr # 94A10401
Key Features:
- Pipe Size: 3/4"
- Body Material: Brass
- Body Style: Inline