Ansi Flanges
If you need ansi flanges we have them at everyday low prices.
Shop Ansi Flanges results
(Showing 1 - 15)
Relevance
Mfr # CO 150
Key Features:
- Item: Industrial Coupler,FPT,1/4"
- Material: Brass
- Provides: Knurled Body Enhances Grip; Drag Guard Prevents Accidental Disconnection
Mfr # 150
Key Features:
- Handle Material: Wood
- Handle Length: 36 in
- Overall Length: 36 in
Mfr # F689HZZP6MC3SRL
Key Features:
- Type: Flanged, Shielded
- Material: Stainless Steel
- Bore Dia.: 9 mm
Mfr # 5P599
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Flange
- Fitting Schedule/Class: Class 150
Mfr # 150
Key Features:
- Jaw Width: 3"
- Material: Cast iron
- Duty Rating: Standard Duty
Mfr # WPX819
Key Features:
- Item: Weld Flange Adapter
- Max. Pressure (PSI): 125 psi
- Material: Steel
Mfr # 5P600
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Floor Flange
- Fitting Schedule/Class: Class 150
Mfr # WPX820
Key Features:
- Item: Weld Flange Adapter
- Max. Pressure (PSI): 125 psi
- Material: Stainless Steel
Mfr # 4371004860
Key Features:
- Pipe Size: 3"
- Connection Type: Flanged
- Body Material: CF8M Stainless Steel
Mfr # 5P601
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Flange
- Fitting Schedule/Class: Class 150
Mfr # 150+
Key Features:
- Item: Fire Barrier Sealant Caulk
- Color: Limestone
- Firestop Application: Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
Mfr # EFOI-08 R
Key Features:
- Bearing Insert Type: Spherical Plain
- Bore Dia.: 1/2 in
- Shaft Locking Type: None
Mfr # 38SL4-200
Key Features:
- Item: Plate Flange Slip On 304,2"
- Package Quantity: 1
Mfr # 4381001020
Key Features:
- Pipe Size - Pipe Fitting: 1"
- Specific Fitting Shape: Flange
- Pipe Fitting Material: 304 Stainless Steel
Mfr # 5P967
Key Features:
- Item: Floor Flange
- Pipe Fitting Material: Galvanized Malleable Iron
- Specific Fitting Shape: Floor Flange