Animal Cage
We make finding an animal cage fast and simple every time!
Shop Animal Cage results
(Showing 1 - 36)
Relevance
Mfr # 1X03355-C3047GG
Key Features:
- Size: 30 in x 47 in
- Product Type: Gallery-Wrapped Canvas Art
- Style: Modern & Contemporary
Mfr # 9062640
Key Features:
- Thread Size: 1/4"-20
- Fastener Length: 5-1/2 in
- Material: Steel
Mfr # 465N
Key Features:
- Item: Live Animal Trap
- Weight: 4.5 lb
- Used For: Rabbits, Squirrels, Other Medium Pest Animals
Mfr # C600B
Key Features:
- Body Material - Hydraulic Valves: Brass
- Max. Flow - Hydraulic Valves: 8 gpm
- Height (In.): 1.0 in
Mfr # 495N
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Live Animal Trap
- Weight: 29.7 lb
Mfr # 475N
Key Features:
- Item: Live Animal Trap
- Form: Solid
- Used For: Skunks
Mfr # 497N
Key Features:
- Item: Live Animal Trap
- Weight: 2.5 lb
- Used For: Small Rodents
Mfr # 151-0-006
Key Features:
- Item: Kage-All,Squirrel Live Animal Trap
- Package Quantity: 1
Mfr # 52824
Key Features:
- Overall Length: 25.1
- Overall Height: 8.7
- Outside Diameter: 5.82
Mfr # 52836
Key Features:
- Outside Diameter: 12.44
- Overall Length: 37.1
- Overall Width: 12.2
Mfr # 52830
Key Features:
- Overall Length: 31.2
- Overall Width: 12.1
- Overall Height: 12.9
Mfr # 53000
Key Features:
- Outside Diameter: 0.3
- Overall Height: 13
- Overall Length: 37
Mfr # 475N
Key Features:
- Package Quantity: 1
Mfr # COYOTE
Key Features:
- Item: Coyote Decoy
- Form: Coyote
- Weight: 4 lb
Mfr # JT385200
Key Features:
- Package Quantity: 1
Mfr # C400B
Key Features:
- Max. Flow - Hydraulic Valves: 5 gpm
- Outlet Port Size - Hydraulic Valves: 1/4 in NPT
- Port (In.): 1/4-18
Mfr # 152-0-006
Key Features:
- Item: Live Animal Trap
- Weight: 14 lb
- Used For: Trapping of Raccoons or Similar Sized Animals
Mfr # 52818
Key Features:
- Overall Length: 18.5
- Overall Height: 6
- Outside Diameter: 2.75
Mfr # LO-50-D
Key Features:
- Item: Hydraulic Check Valve
- Max. Pressure - Hydraulic Valves: 2,000 psi
- Outlet Port Size - Hydraulic Valves: 1/2 in NPT
Mfr # HCV038
Key Features:
- Item: Check Valve,Steel,3/8" NPT
- Package Quantity: 1
Mfr # C1200S
Key Features:
- Max. Pressure (PSI): 5000
- Valve Type - Hydraulic Valves: Hydraulic Check Valve
- Port (In.): 3/4-14
Mfr # 452203
Key Features:
- Max. Pressure (PSI): 4285 PSI
- Port Size: 1 in. NPT
- Max. Flow GPM: 36
Mfr # 6VDT8
Key Features:
- Pipe Size: 2"
- Hex Size: 2 23/32"
- Connection Type: FNPT x FNPT
Mfr # BICV-0F02
Key Features:
- Overall Height: 1.5 in
- Width: 1.5 in
- Length: 2.5 in
Mfr # 6VDT4
Key Features:
- Pipe Size: 3/4"
- Hex Size: 1 5/16"
- Connection Type: FNPT x FNPT
Mfr # CHK BRS 410-4M4F-B
Key Features:
- Pipe Size: 1/4"
- Hex Size: 11/16"
- Connection Type: MNPT x FNPT
Mfr # 6VDT5
Key Features:
- Pipe Size: 1"
- Hex Size: 1 17/32"
- Connection Type: FNPT x FNPT
Mfr # 4347003740
Key Features:
- Pipe Size: 1"
- Connection Type: Threaded
- Body Material: Lead Free Brass
Mfr # 4347003700
Key Features:
- Pipe Size: 1/2"
- Connection Type: Threaded
- Body Material: Lead Free Brass
Mfr # 10F324
Key Features:
- Pipe Size: 1"
- Hex Size: 1 17/32"
- Connection Type: FNPT x FNPT
Mfr # 4030E
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT x FNPT
- Connection: FNPT
Mfr # 4347003760
Key Features:
- Pipe Size: 1 1/4"
- Connection Type: Threaded
- Body Material: Lead Free Brass
Mfr # 82663-04
Key Features:
- Sub-Category: Brass
- Inlet (In.): 1/4 in NPT
- Outlet (In.): 1/4 in NPT