Anchor Swivel
If you need an anchor swivel we have them at everyday low prices.
Shop Anchor Swivel results
(Showing 1 - 36)
Relevance
Mfr # 44551
Key Features:
- Package Quantity: 1
Mfr # 44501
Key Features:
- Package Quantity: 1
Mfr # 44553
Key Features:
- Package Quantity: 1
Mfr # T65-42RT
Key Features:
- Item: Turntable Swivel Section
- Load Capacity: 1,500 lb
- Height: 1 9/16 in
Mfr # 32.564
Key Features:
- Item: Rotary Union
- Size: Inlet 3/8 in NPTM - Outlet 3/8 in NPTF
- Rotation: Manual Rotation
Mfr # 32.864
Key Features:
- Item: Rotary Union
- Size: Inlet 1/2 in NPTM - Outlet 1/2 in NPTF
- Rotation: Manual Rotation
Mfr # 000350
Key Features:
- Item: Hose Swivel
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # FS65007-0808-01
Key Features:
- Item: Swivel Joint
- Connection: FNPT x MNPT
- Casing Thread: 1/2-14 NPTF
Mfr # T7640322
Key Features:
- Item: No2225Z 1In Swivel Dblend Round Eye
- Package Quantity: 1
Mfr # S602033
Key Features:
- Item: Swivel
- For Use With: 82075 OMP1, CA32112M1, EA32112M12D1, EA32118M12D1, TH88050 OMP1
- Type: Nickel Plated Carbon Steel
Mfr # A570000
Key Features:
- Item: Anchor Swivel 5K 316SS (swivel only)
- Package Quantity: 1
Mfr # 83594
Key Features:
- Item: High-Pressure Swivel
- For Use With: 6Y877
- Material of Construction: Steel
Mfr # 32.552
Key Features:
- Item: Rotary Union
- Size: Inlet 1/4 in NPTM - Outlet 1/4 in NPTF
- Rotation: Manual Rotation
Mfr # 43.458
Key Features:
- Item: Rotary Union
- Size: 1/2 in (F)NPTF x 1/2 in (F)NPTF
- Rotation: Self Rotating
Mfr # 000087
Key Features:
- Item: Hose Swivel
- Inlet: 1 in NPT
- Length: 5 in
Mfr # K0770.1018
Key Features:
- Package Quantity: 1
Mfr # T75-75RT
Key Features:
- Item: Turntable Swivel Section
- Load Capacity: 4,500 lb
- Height: 1 11/16 in
Mfr # 81387
Key Features:
- Item: High Pressure Swivel
- Fitting End (In.): 1/2-27mm x 1/4
- Features: Universal Swivel
Mfr # 16CA04201SFBA
Key Features:
- Caster Sub-Type: Swivel
- Load Rating: 1000 lb
- Number of Wheels: 1
Mfr # T47-42RT
Key Features:
- Item: Turntable Swivel Section
- Load Capacity: 900 lb
- Height: 1 1/16 in
Mfr # 4NDP3
Key Features:
- Item: Hose Swivel
- Connection: 3/4 in MHT x 3/4 in FNPT
- Max. Working Pressure: 125 psi
Mfr # UXL0241
Key Features:
- Item: Swivel Elbow
- Overall Length: 10 1/8 in
- Color: Brass
Mfr # 1935
Key Features:
- Item: Swivel
- For Use With: LG, P, SH,C Series featuring 3/8 in inlet hose ID
- Includes: Nitrile Seals
Mfr # GGS_57190
Key Features:
- Item: Swivel
- Material: Steel
- Fits Brand: Speedaire
Mfr # 31.902
Key Features:
- Item: Swivel
- Package Quantity: 1
Mfr # 470926
Key Features:
- Type: Inventory Item
- Weight: 0.24 lbs
- Package Quantity: 1
Mfr # 320160000XK
Key Features:
- Item: Swivel Heavy Bronzemm. 16-16
- Package Quantity: 1
Mfr # 439
Key Features:
- Item: Swivel
- For Use With: C, P, SH, 100, 1125 Series featuring 1/2 in inlet hose ID
- Includes: Nitrile Seals
Mfr # 27-UPB-0512-S
Key Features:
- Caster Brake Included: No
- Caster Load Rating Range: Light-Medium Duty
- Caster Sub-Type: Swivel
Mfr # 33.163
Key Features:
- Item: Rotary Union
- Size: 3/8 in F Inlet - Outlet G3/8 in Male
- Rotation: Self Rotating
Mfr # 4NDP4
Key Features:
- Item: Hose Swivel
- Connection: 3/4 in x 1 in MHT x FPT
- Max. Working Pressure: 125 psi
Mfr # RF75
Key Features:
- Item: Shackle Swivel
- Swivel Type: Positioning Swivel
- Material: 316 stainless steel
Mfr # S600300-1
Key Features:
- Item: Swivel
- For Use With: 7850 EMP1, 7850 OMP1
- For Use With Mfr. Model Number: 7850 EMP1, 7850 OMP1
Mfr # 40.021
Key Features:
- Item: Rotary Union
- Size: 1/4 in (F)NPTF x 1/4 in (M)NPTM
- Rotation: Self Rotating
Mfr # TT2CUC51G
Key Features:
- Item: Swivel
- Fits Brand: Speedaire
- For Use With Mfr. Model Number: L105153
Mfr # S600888-1
Key Features:
- Item: Swivel
- For Use With Mfr. Model Number: 81000 OLP, 81075 OLP 1, 81100 OLP1, 82000 OLP, 82075 OLP1, 82100 OLP1, AA32106 L4A, AA32112 L4A, CA32106 L, CA32106 L1, CA32112 L, CA32112 L1, CA32118 L 1, CA32122 L1, CA32128 L 1, CA32128 L1, EA32106 L10A, EA32106 L12D 1, EA32112 L10A, EA32112 L12D 1, EA32118 L12D 1, EA32122 L12D, EA32128 L12D
- Fits Brand: Reelcraft