Ampco Cutting Pliers
If you need ampco cutting pliers we have them at everyday low prices.
Shop Ampco Cutting Pliers results
(Showing 1 - 12)
Relevance
Mfr # P-36
Key Features:
- Features: Corrosion-Resistant
- Handle Type: Dipped Pistol Grip
- Jaw Length: 7/8 in
Mfr # D248-8
Key Features:
- Features: Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # 576TX
Key Features:
- Features: The Underside is Relieved and Facilitates Optimum Access Even to Extremely Hard-to-Reach Areas; Narrowest Head Shape
- Jaw Length: 3/8 in
- Jaw Width: 3/8 in
Mfr # D248-9ST
Key Features:
- Features: Hooked Handle for Reduced Slippage, Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # 170MN
Key Features:
- Features: The Compact Low Profile Design Is Ideal For Small Spaces Suitable For Cutting Small Wire Upton 20 AWG
- Handle Type: Static Dissipative
- Jaw Length: 3/8 in
Mfr # 15WA
Key Features:
- Item: .032 Safety Wire 1/4 Lb
- Package Quantity: 1
Mfr # J213-9NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # 2647
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Dual Leaf Springs
Mfr # 85484
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # H-70FG
Key Features:
- Item: Non-Sparking Sledge Hammer
- Head Weight: 6 lb
- Head Material: Aluminum Bronze
Mfr # H-76FG
Key Features:
- Item: Non-Sparking Sledge Hammer
- Head Weight: 22 lb
- Head Material: Aluminum Bronze
Mfr # M-48
Key Features:
- SAE or Metric: SAE
- Overall Length: 16"
- Number of Pieces: 11