Ampco Chisels
We have the ampco chisels you need to get the job done right.
Shop Ampco Chisels results
(Showing 1 - 12)
Relevance
Mfr # C-20
Key Features:
- Item: Cold Chisel
- Type: Non-Sparking, Non-Magnetic, Corrosion Resistant
- Tip Size: 9/16 in
Mfr # 62126
Key Features:
- Item: Band Saw Tension Gauge
- For Use With: Band Saws
- Features: Cut Straighter, Durable Construction, Easy to Use, Lightweight Cast Aluminum, Longer
Mfr # 16-793
Key Features:
- Item: Socket Chisel Set
- Tip Size: 1/8, 1/4, 3/8, 1/2, 5/8, 3/4, 1, 1-1/4"
- Length: 9 in
Mfr # 16-401
Key Features:
- Item: Bailey Chisel Set
- Tip Size: 1/4, 1/2, 3/4, 1, 1-1/4"
- Length: 9 in
Mfr # 16-791
Key Features:
- Item: Socket Chisel Set
- Tip Size: 1/4, 1/2, 3/4, 1"
- Length: 9 in
Mfr # FMST530201
Key Features:
- Item: Tool Vest
- Material: Polyester
- Tool Storage Type Included: Tool Apron
Mfr # CR-10-ST
Key Features:
- Shank Size: 0.401 in
- Item - Air Chisels: Pneumatic Chisel
- Chisel Shank Size: 0.401 in
Mfr # STHT10243
Key Features:
- Handle Material: Plastic
- Number of Blades Included: 1
- Disposable: No
Mfr # 1819234
Key Features:
- Item: High Impact Hand Chisel
- Tip Size: 1/2 in
- Length: 3 5/8 in
Mfr # H-70FG
Key Features:
- Item: Non-Sparking Sledge Hammer
- Head Weight: 6 lb
- Head Material: Aluminum Bronze
Mfr # H-76FG
Key Features:
- Item: Non-Sparking Sledge Hammer
- Head Weight: 22 lb
- Head Material: Aluminum Bronze
Mfr # M-48
Key Features:
- SAE or Metric: SAE
- Overall Length: 16"
- Number of Pieces: 11