American Standard Dual Flush Valves
We have the american standard dual flush valves you need to get the job done right.
Shop American Standard Dual Flush Valves results
(Showing 1 - 14)
Relevance
Mfr # 6065161.002
Key Features:
- Connection Location: Top
- Sensor Range: 15-3/4 to 31-1/2"
- Fixture Type: Toilet
Mfr # 6065121.002
Key Features:
- Includes: 1" I.P.S. Angle Stop with Back-Flow Protection, Vandal-Resistant Cap, Sweat Solder Kit, Cover Tube, Wall Flange
- Standards: ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
- Exposed/Concealed: Exposed
Mfr # 6063051.002
Key Features:
- Pressure Range: 20 to 125 psi
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Inlet Size: 3/4" IPS
Mfr # 6063013.002
Key Features:
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Fixture Type: Urinal
- Battery Life: 4 yr @ 4000 Flushes/Month
Mfr # G2 8110
Key Features:
- Includes: (4)AA Batteries
- Power Source: (4)AA Batteries
- Pressure Range: 15 to 100 psi
Mfr # G2 RESS-U
Key Features:
- Flush Mode: Single Flush
- Sensor Range: 15 to 30"
- Gallons per Flush: 1.0/1.5
Mfr # RESS-C
Key Features:
- Includes: Cover, Ring, Sensor Assembly
- Pressure Range: 15 to 100 psi
- Item: Flush Valve Retrofit Kit
Mfr # Royal 110
Key Features:
- Gallons per Flush: 3.5
- Includes: Vacuum Breaker
- Standards: ASSE, ANSI, CSA, ADA
Mfr # REGAL 186-1 XL
Key Features:
- Fixture Connection: Top Spud
- Brand and Series: Sloan Regal
- Flush Mode: Single Flush
Mfr # MIX-135-A
Key Features:
- Type: Chrome Plated
- Material of Construction: Brass
- For Use With: Optima and Optima Plus Faucets
Mfr # H541ASD
Key Features:
- Size: 1"
- Type: 1" Screwdriver Stop
- Fits Brand: Sloan
Mfr # 6055205.002
Key Features:
- Faucet Operation: Sensor
- Mounting Hole Center to Center: 4"
- Number of Holes: 3
Mfr # 775B105.002
Key Features:
- Faucet Operation: Sensor
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # A923654-0070A
Key Features:
- Sub-Category: Controls, Sensors and Transformers
- Fits Brand: American Standard
- Material: Plastic