Shop All Rivet Nuts
Avk
Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK
Mfr # ALA1-518-312
Zoro # G5234369
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 17/32"
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # ALA1-518-312
- Zoro # G5234369
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Drill Bit Size | 17/32" |
Flange Diameter | 0.685 in |
Insert Diameter | 0.53 in |
Overall Length | 0.805 in |
Hole Size | 0.531 in |
Head Height | 0.035 in |
Installed Length | 27/64 in |
Body Length | 13/16 in |
Maximum Hole Diameter | 0.5312 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/32 in, Overall Length 0.84 mm, Installed Length 27/64 in, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.685 in, Flange Thickness 0.035 in, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.5312 in, Minimum Material Thickness 0.15 in, Maximum Material Thickness 0.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.080.0016)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWS)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/8 in W, 5/8 in H (WWG310625062512)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK (ALA1-616-312)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-8125-3.8)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Aluminum, 25 PK (ALA1-580-3.3)
- AVK Rivet Nut, 1/4"-28 Thread Size, 0.4 in Flange Dia., 0.515 in L, Aluminum, 10 PK (ATA2-428)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 10.67 mm L, Steel, 25 PK (AKS4T-470-2.0)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK (ALS4T-832-130)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Steel, 40 PK (M47455)
- Avk Rivet Nuts