Alligator Clip
If you need an alligator clip we have them at everyday low prices.
Shop Alligator Clip results
(Showing 1 - 15)
Relevance
Mfr # 12L3
Key Features:
- Features: Heavy-Duty Jaws, Ideal for Tightening, Clamping, Twisting and turning, Turn Screw to Adjust Pressure and Fit Work, Hardened Teeth
- Material: Alloy steel
- Overall Length: 12"
Mfr # 48-22-3541
Key Features:
- Promotion Restriction: Not eligible for promotion
- Features: Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, One-Handed Release
- Handle Type: Ergonomic
Mfr # 08493
Key Features:
- Item: Alligator Clip
- Accessory Type: Alligator Clip
- Package Quantity: 1
Mfr # 770205
Key Features:
- Material: Steel
- Type: Alligator Clips
- Gauge: 22 to 14 AWG
Mfr # 84-9613
Key Features:
- Item: Alligator Clip with Lead
- Gauge: 16 ga.
- Stud Size: 5/16 in
Mfr # BC27AZP
Key Features:
- Item: Non-Insulated Heavy Duty Test Clip
- Length: 2.44"
- Max Amps: 20A
Mfr # 84-5005
Key Features:
- Item: Test Clip
- Gauge: Not Applicable
- Color: Red
Mfr # 602045-2002
Key Features:
- Material: Copper
- Type: Booster Clamps Alligator
- Category Type: Battery and Charger Accessories
Mfr # 770217
Key Features:
- Length: 2 7/16 in
- Type: Copper Test and Battery
- Connection: Screw and/or Crimp
Mfr # BC24AZP
Key Features:
- Item: Non-Insulated Heavy Duty Test Clip
- Length: 2.84"
- Max Amps: 25A
Mfr # BC25AC
Key Features:
- Item: Non-Insulated Heavy Duty Test Clip
- Length: 3"
- Max Amps: 75A
Mfr # BC27AC
Key Features:
- Item: Non-Insulated Heavy Duty Test Clip
- Length: 2.44"
- Max Amps: 40A
Mfr # 4WRF5
Key Features:
- Item: Patch Cord
- Plug and Connector Description: Alligator Clip on Both Ends
- Color: Black, Red
Mfr # 602045-005
Key Features:
- Material: Copper
- Type: Booster Clamps Alligator
- Amps: 200A
Mfr # GC-ALG
Key Features:
- Item: 100 Amp Alligator Clip Individual
- Package Quantity: 1