Allen Insert Bit Set
Our endless aisle includes an allen insert bit set and so much more!
Shop Allen Insert Bit Set results
(Showing 1 - 15)
Relevance
Mfr # 48-32-4028
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE
- Bit Style: Hex
Mfr # CC60392
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 1.0"
- Drive Size: 1/4"
Mfr # 1902388
Key Features:
- Shank Size: 1/4"
- Material: Steel
- Application: For Driving, Drilling, Tightening and Removing Fasteners
Mfr # 48-32-4006
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE
- Shank Size: 1/4"
Mfr # 48-32-4617
Key Features:
- Promotion Restriction: Not eligible for promotion
- Material: Alloy 76 Steel
- Bit Style: Hex
Mfr # CBSS1N
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric
- Number of Pieces: 7
Mfr # 27099
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hex Insert Bit, 5/32"
- Package Quantity: 1
Mfr # 75971
Key Features:
- Application - Tools: Hand
- Fastening Tool Item: Bit Set
- No. of Pieces: 68
Mfr # 32525
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel
Mfr # 13222
Key Features:
- Measurement Type: Metric/SAE
- Item: Standard Hex Key Set
- Finish: Black Oxide
Mfr # 12146
Key Features:
- Finish: ProGuard
- Handle Type: L-Shape
- Measurement Type: Metric
Mfr # J52110HIM
Key Features:
- Includes: HEX BIT 3/8 DR 1/4; HEX BIT 3/8 DR 1/8; HEX BIT 3/8 DR 3/16; HEX BIT 3/8 DR 3/8; HEX BIT 3/8 DR 5/16; HEX BIT 3/8 DR 5/32; HEX BIT 3/8 DR 7/32; HEX BIT 1/2 DR 1/2; HEX BIT 1/2 DR 5/8; HEX BIT 1/2 DR 9/16
- Number of Pieces: 10
- Item: Hex Bit Set
Mfr # 10222
Key Features:
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
- Number of Pieces: 22
- Item: Standard Hex Key Set
Mfr # 79276
Key Features:
- Material: Alloy Steel
- Includes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in, 1/4 in Bits, Magnetic Bit Holder, Molded Storage Box
- Features: 1/4" Drive
Mfr # 76899
Key Features:
- Includes: Handle, Bit Holder, Metal Storage Box, Bits, PoziDriv (1) #1, (1) #2, (1) #3, Square (1) #1, (2) #2, (1) #3, Phillips (2) #1, (2) #2, (2) #3, Hex Metrix (1) 3.0mm, (1) 4.0mm, (1) 5.0mm, (1) 6.0mm, Hex Inch (1) 1/8 in, (1) 9/64 in, (1) 5/32 in, (1) 3/16 in, (1) 7/32 in, (1) 1/4 in, Torx(R) (1) T10, (1) T15, (2) T20, (2) T25, (2) T30, (1) T40
- Impact Rated: Yes
- No. of Pieces: 34