Allen Head
Our endless aisle includes an allen head and so much more!
Shop Allen Head results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Hex Head Adj Tool
- Fits Brand: Johnson Controls
- Fan Accessory Finish: Acrylic
Key Features:
- System of Measurement: Inch
- Overall Length: 3/16 in
- Drive Type: Hex
Key Features:
- Package Quantity: 1
Key Features:
- Drive: External Hex
- Item: Hex Head Cap Screw
- Package Quantity: 1
Key Features:
- Measurement Type: SAE
- Handle Type: T-Shape
- Finish: Black Oxide
Key Features:
- Type: Flush Valve
- Fits Brand: Zurn
- Material of Construction: Metal
Key Features:
- Item: Atmospheric Vacuum Breaker
- Connection Type: GHT
- Material of Construction: Lead Free Copper Silicon Alloy
Key Features:
- Package Quantity: 1
Key Features:
- Full Load Amps-Inductive: 30 A
- Item: Definite Purpose Magnetic Contactor
- Full Load Amps-Resistive: 40 A
Key Features:
- Handle Color: Silver
- Package Quantity: 1
Key Features:
- System of Measurement: Metric
- Thread Size: M8-1.25
- Screw Length: 30 mm
Key Features:
- Bit Style: Hex
- Shank Style: Socket Head
- Overall Length: 1-5/16"
Key Features:
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
- Number of Pieces: 22
- Item: Standard Hex Key Set
Key Features:
- Measurement Type: Metric/SAE
- Item: Standard Hex Key Set
- Finish: Black Oxide
Key Features:
- Material: Cast Iron
- Outside Diameter: 1.45
- Height: 0.5