Allen Bradley
Count on great prices, fast shipping and friendly service every time you order an allen bradley from Zoro.
Shop Allen Bradley results
(Showing 1 - 15)
Relevance
Mfr # 800H-JR2AY
Key Features:
- Knob Insert or Metal Wing Lever Color: White
- Contact Block- Position 1- First Level: 1 N.O. - 1 N.C. Stackable Sealed Switch
- Operator Function: Maintained
Mfr # 592-A1FA
Key Features:
- Current: 3.7 A AMP
- Package Quantity: 1
Mfr # Z-23375
Key Features:
- Size: Size 3
- Package Quantity: 1
Mfr # 193-EEED
Key Features:
- Full Load Current Range (A): 5.4-27A (3 Phase)
- Overload Relay Type: Trip Class 10, 15, 20, 30, Auto/Manual-Auto Reset Screw Type
- Phases: Three Phase
Mfr # 25B-D4P0N104
Key Features:
- Input Voltage: 380 to 480V
- Max. Output Amps: 4 Amps
- Enclosure: IP20 NEMA Open Type
Mfr # 722301511688
Key Features:
- Item: Training System
- Language: English
- Width: 24 in
Mfr # RC20GF150J
Key Features:
- Package Quantity: 1
Mfr # 1766-L32AWA
Key Features:
- Mounting: DIN Rail, Panel Mount
- Display: Yes
- Width: 180
Mfr # A60AB3812LP
Key Features:
- Item: Enclosure
- Item - Electrical Enclosure: Enclosure
- Height: 12 in
Mfr # 22A-V1P5N104
Key Features:
- Input Voltage: 120VAC, 1PH
- Enclosure: IP20 (Open)
- Max. Output Amps: 1.5 Amps
Mfr # 103H-EFBD2-DB63X-6P-14RM-A11-A20-KY-S11
Key Features:
- Item: Combination Starter
- Coil Volts: 480V
- Amps AC: 4 to 6.3
Mfr # 029741671348
Key Features:
- Item: Training System
- Width: 24 in
- Depth: 24 in
Mfr # 1492-SPM3C080
Key Features:
- Item: Miniature Circuit Breaker
- Series: 1492-SPM
- Amps: 8A