Alcoa Wheel Valve Stems
We have the alcoa wheel valve stems you need to get the job done right.
Shop Alcoa Wheel Valve Stems results
(Showing 1 - 14)
Relevance
Mfr # TV-554D
Key Features:
- Valve Size: Standard Bore
- Features: Corrosion Resistant, Larger Sealing Surface, Longer Sealing Life
- Rim Hole Size: 9.7 mm
Mfr # GAR-01119
Key Features:
- Height (In.): 39 to 67
- Item: Flared Double Garment Rack
- Depth (In.): 17 1/2 in
Mfr # TV-573A-10
Key Features:
- For Use With: Steel Truck Rims
- Includes: G170 Grommet
- Valve Size: Standard Bore
Mfr # 18Z759
Key Features:
- Type: 35mm DIN Rail
- Item: Mounting Track
- Package Quantity: 1
Mfr # 1739
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: 9.70mm
- Tap Thread Size: M10-1.25
Mfr # 2200P-2-2
Key Features:
- Pipe Size - Pipe Fitting: 1/8"
- Specific Fitting Shape: 90 Degrees Extruded Elbow
- Pipe Fitting Material: Brass
Mfr # 208P-8-6
Key Features:
- Pipe Size - Pipe Fitting: 1/2" x 3/8"
- Specific Fitting Shape: Reducing Coupling
- Pipe Fitting Material: Brass
Mfr # TV-509
Key Features:
- For Use With: Aluminum Truck Rims
- Length: 4 3/4 in
- Max. Air Pressure: 200 psi
Mfr # WASB91WZ
Key Features:
- Item: Flat Washer
- Material: Steel
- Finish: Zinc Plated
Mfr # STR601M10X40
Key Features:
- System of Measurement: Metric
- Thread Size: M8-1.25
- Shoulder Diameter: 10 mm
Mfr # 20161
Key Features:
- Features: Replace Worn and Leaky Valves. (TR415).
- Length: 1 1/4 in
- Item: Tire Valve Stems-TR415 65
Mfr # TV-575-HP
Key Features:
- Item: Tire Valve
- Length: 1 in
- Max. Air Pressure: 200 psi
Mfr # 2080-A
Key Features:
- Length: 1 1/4 in
- Features: Replace Worn and Leaky Valves. an inexpensive solution to an annoying problem. (TR413)
- Item: Tire Valve Stems-TR 413
Mfr # 96346-50
Key Features:
- Item: TPMS Rubber Valve Stem,50pcs.
- Package Quantity: 1