Alarm Battery
We have the alarm battery you need to get the job done right.
Shop Alarm Battery results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Fire Alarm Battery
- For Use With: 1EXY2
- Depth (In.): 5 1/4 in
Key Features:
- Item: Sealed Lead Acid Battery
- Voltage: 12 V
- Height: 4.21 in
Key Features:
- Spill Capacity: 18 gal
- Material: Polyethylene
- Outside Dia.: 120-1/2"
Key Features:
- Item: Horn Strobe
- Finish: Red
- Standards: UL 1971 UL 1638
Key Features:
- Promotion Restriction: Not eligible for promotion
- Spill Capacity: 30 gal
- Material: Polyethylene
Key Features:
- Item: Outdoor Horn Strobe
- Type: Marked Fire
- Standards: CSFM, FM, UL
Key Features:
- Item: Alarm Control Panel
- Width: 14 1/4 in
- Height: 19 1/2 in
Key Features:
- Spill Capacity: 8 gal
- Includes: Tray
- Outside Dia.: 125 1/2 in
Key Features:
- Spill Capacity: 12 gal
- Inside Dia.: 120 in
- Includes: Tray Only
Key Features:
- Item: Smoke Alarm
- Compatible With: 2 Wire Fire Alarm System
- Includes: Mounting Base
Key Features:
- Item: Smoke Alarm
- Power Source: 9V
- Detection Method: Ionization
Key Features:
- Number of Drums: 1
- Spill Capacity: 77 gal
- Modular / Nonmodular: Modular
Key Features:
- Item: Drum Funnel with Lid
- Material: Polyethylene
- Total Capacity: 5 gal
Key Features:
- Item: Fire Alarm Pull Station
- Type: Double Action
- Finish: Red