Air/Oil Separator
We make finding an air/oil separator fast and simple every time!
Shop Air/Oil Separator results
(Showing 1 - 15)
Relevance
Mfr # 2901905800
Key Features:
- Item: Oil Separator Kit
- Compressor Description: 75, 100 hp Rotary Screw Air Compressors
- For Use With: CPD 100 G, Mfr. No. CPD 75 G
Mfr # 54749247
Key Features:
- Compressor Description: 20, 30 hp Rotary Screw Air Compressors
- Item: Air/Oil Separator
- Includes: Element, O-Ring
Mfr # 24121212
Key Features:
- Item: Air/Oil Separator
- Includes: Element, O-Ring
- Compressor Description: 5, 7.5, 10, 15 hp Rotary Screw Air Compressors
Mfr # 39329602
Key Features:
- Item: Replacement Oil Filter
- For Use With: 5 to 15 hp R- and UP6-Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 3UB84, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83, 40AY54, 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY66, 40AY67, 40AY68, 40AY69, 40AY71, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY81, 40AY82, 40AY83, 40AY84, 40AY86, 40AY88, 40AY89, 40AY90
- For Use With Mfr. Model Number: 5 to 15 hp R- Series, 5 to 15 hp UP6-Series
Mfr # 24178220
Key Features:
- Type: Maintenance Kit
- For Use With: Air Compressors
- Item: Rotary Screw Filter Only Maintenance Kit
Mfr # G342004BG
Key Features:
- Material: Assorted
- Item: Cloth Rag
- Size: Varies
Mfr # 88171913
Key Features:
- Element Material: Fiberglass
- Rated Flow Rate: 70
- Inside Dia. (In.): 2 5/8 in
Mfr # 12454
Key Features:
- Package Quantity: 1
Mfr # 5GRY,345YEL
Key Features:
- Color: Gray and Yellow
- Bucket/Pail Height: 12 in
- Item: Bucket
Mfr # B1SA0001177
Key Features:
- Package Quantity: 1
Mfr # 92692284
Key Features:
- Sub-Category: Compressor
- Item: Compressor Oil
- Food Grade: No
Mfr # SEP120ST
Key Features:
- Max. Air Compressor HP: 30 hp
- Max. Air Flow (SCFM): 120
- Absorption Module Volume (Gal.): 2 gal
Mfr # 445-524-8
Key Features:
- Single End Double End: Single End
- OD (Decimal): 1
- LOC (Decimal): 1.5
Mfr # AS-M1- 1
Key Features:
- Item: Air Separator
- Body Material: Iron
- Inlet: 1 in
Mfr # 11/4 AS-M1 T
Key Features:
- Item: Enhanced Air Separator
- Body Material: Cast Iron
- Connection Type: NPT