Air Systems International Dial Indicators
If you need air systems international dial indicators we have them at everyday low prices.
Shop Air Systems International Dial Indicators results
(Showing 1 - 12)
Relevance
Key Features:
- Features: Fits BB50, BB100, and BB250 Filtration Systems
- Long Form Calibration Certificate: No
- Item: Differential Pressure Indicator
Key Features:
- Graduations: 0.001 in
- Range: 0 to 0.2 in
- Features: Continuous Dial Up to 0.200, Satin Chrome Finish
Key Features:
- Graduations: 0.001 in
- Range: 0 to 0.2 in
- Features: Continuous Dial Up to 0.200, Satin Chrome Finish
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Key Features:
- Features: For Use with all Starrett Test, Back-Plunger, AGD, Dial and Miniature-Dial Indicators
- Finish: Black
- Includes: All Attachments, Indicator Attachment, Rod, Snug Complete - 1/4 in and 3/8 in Holes, Snug with Two 1/4 in (6.3 mm) Holes
Key Features:
- Features: Holds 3/8 in Stems or Standard Dovetail Mount, On/Off Switch
- Finish: Black
- Includes: Base and Adjustable Arms
Key Features:
- Item: Point Micrometer
- Resolution: 0.00005"/0.001mm (or) 0.001mm
- Range: 0 to 1"
Key Features:
- Item: Hydrion One Drop Indicator 1.011.0
- Package Quantity: 1
Key Features:
- Item: Digital Indicator
- Series: Series 2900
- Range: 0 in to 1 in
Key Features:
- Item: Venturi Pneumatic Air Blower
- Inlet Connection: 1/2 in NPT
- Base Dia.: 7 5/16 in
Key Features:
- Item: Venturi Pneumatic Air Blower
- Inlet Connection: 1/2 in NPT
- Base Dia.: 7 5/16 in
Key Features:
- Item: Venturi Pneumatic Air Blower
- Inlet Connection: 1 in NPT
- Base Dia.: 11 1/4 in
Explore More
bosch distance meters
starrett telescoping gauge sets
mitutoyo surface tester accessories
milwaukee tape measures
mitutoyo micrometer sets
calculated industries construction calculators
westward micrometers
bosch blaze distance meters
westward combination square sets and components
rolatape measuring wheels
johnson digital calipers