Air Splints
If you need air splints we have them at everyday low prices.
Shop Air Splints results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Inflatable Air Splint
- Material: Plastic
- Color: clear
Key Features:
- Item: Inflatable Air Splint
- Material: Plastic
- Latex Content: Latex Free
Key Features:
- Item: Inflatable Life Jacket
- Outer Material: PU Coated Nylon
- Standards: USCG
Key Features:
- Item: Life Jacket
- Color: Black, Yellow
- Standards: USCG Approved
Key Features:
- Application: Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims
- Item: Tire Inflation Cage
- Height (In.): 30 in
Key Features:
- Application: Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims
- Height (In.): 43 1/2 in
- Unit Weight (Lbs.): 182 lb
Key Features:
- Item: Inflatable Life Jacket
- Outer Material: Nylon
- Closure Type: Buckle
Key Features:
- Item: Inflatable Pneumatic Wheel
- Diameter: 5 in
- Width: 3 1/2 in
Key Features:
- Material: Brass
- Item: Air Chuck,Dual Head 1/4"FNPT
- Overall Length: 6
Key Features:
- Used For: Inflating and Checking Pressure
- Includes: Air Chuck, Indicator Gauge, Inflating Gun Body, Rubber Hose
- Material: Zinc
Key Features:
- Length: 24 in
- Vest Closure Type: Buckle
- Material: Nylon
Key Features:
- Used For: Inflating Tires
- Includes: Lock on Head
- Material: Brass
Key Features:
- Used For: Hoses and Tanks, Tires Use with Nitrogen Generators
- Material: Die Cast Zinc
- Calibration: 10 to 90 psi
Key Features:
- Material: Diecast Aluminum
- Item: Inflator Gage,Single Head Air Chuck
- Overall Width: 2.75