Air Scraper
If you need an air scraper we have them at everyday low prices.
Shop Air Scraper results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Blade Width: 4 in
- Blade Material: Carbon Steel
- Blade Length: 3 in
Key Features:
- Cutting Action: Punching
- Overall Length: 5-1/4", 5-3/4", 6", 6-1/4", 6-3/4", 5-1/2", 6", 6-1/2", 4-1/4", 4-3/4", 5", 5-1/4", 5-3/4", 5", 6"
- Material: CR-V
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 6 in
- Air Consumption (SCFM): 17.4 scfm
Key Features:
- Item: Die Grinder,1/8",Pencil,56,000 rpm
- Air Inlet: 1/4 in NPT
- Collet: 1/8"
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric
- SAE or Metric: Metric
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 12 in
- Air Consumption (SCFM): 34.8 scfm
Key Features:
- Package Quantity: 1
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 24 in
- Air Consumption (SCFM): 69.6 scfm
Key Features:
- Air Gun Body Style: Ergonomic
- Body Material: Brass, Plastic
- Overall Length: 4"
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Heat Gun Kit
- Power Source: Corded
- Voltage: 120V AC
Key Features:
- Package Quantity: 1