Air Proving Switch
Count on great prices, fast shipping and friendly service every time you order an air proving switch from Zoro.
Shop Air Proving Switch results
(Showing 1 - 15)
Relevance
Mfr # PS1505
Key Features:
- Function: Designed to Monitor the Fan Housing Pressure
- Item: Air Sensing Switch
- Application: Industrial HVAC, Commercial HVAC
Mfr # NS2-0000-05
Key Features:
- Pressure Setting Range (In. WC): 0.10 - 10.0
- Agency Compliance: CE and CSA Certified, UL and C-UL listed
- Operating Temp. Range (F): -40 to 180
Mfr # RFS-4150
Key Features:
- Item: Air Sensing Switch
- Width (In.): 3 3/4 in
- Sample Line Connector: Barbed
Mfr # RSS-495-014
Key Features:
- Operating Temp. Range (F): -40 to 180
- Sample Line Connector: Barbed
- Features: Adjustable Set Point Range as Low as 0.25 in to 1.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Mfr # NS2-0000-10
Key Features:
- Package Quantity: 1
Mfr # AFS-222-139
Key Features:
- Electrical Rating: 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Width (In.): 3 1/4 in
- Features: Adjustable Set Point Range as Low as 0.05 in to 12.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Mfr # I
Key Features:
- Item: Draft Inducer
- Type: In-line
- Voltage: 115V
Mfr # D-3
Key Features:
- Item: Draft Inducer
- Type: In-line
- Voltage: 115
Mfr # PS-1
Key Features:
- Item: Pressure Switch
- Type: 1/8 in NPT
- Length (In.): 1 3/4 in
Mfr # VH1-4
Key Features:
- Item: Vent Hood
- Cap Height (In.): 7-3/8"
- Cap Width (In.): 11"
Mfr # 2374-495
Key Features:
- Includes: Adjustment Tool, Mounting Hardware
- Item: Air Pressure Switch
- Agency Compliance: CSA Certified, UL listed
Mfr # DB-2
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Galvanized Steel
- Fits Duct Dia.: 5 to 8 in
Mfr # LB2
Key Features:
- Item: In-Line Duct Fan
- Voltage: 120 V AC
- Housing Dia.: 14 in
Mfr # A6-353221
Key Features:
- Wetted Materials: Base: 304 SS, Diaphragm: polyimide film.
- Process Connection: 1/4" male NPT.
- Electrical Connections: #8-32 screw terminals.