Air Pressure Reducing Valve
Our endless aisle includes an air pressure reducing valve and so much more!
Shop Air Pressure Reducing Valve results
(Showing 1 - 15)
Relevance
Mfr # R-130-15
Key Features:
- Item: Compressed Air Regulator
- Preset Setting (PSI): 25
- Pipe Size - Regulators: 3/8 in
Mfr # A-4000-138
Key Features:
- Item: Compressed Air Regulator
- Preset Setting (PSI): 25
- Max. Flow - Regulators: 25 cfm
Mfr # R-130-1
Key Features:
- Item: Compressed Air Regulator
- Preset Setting (PSI): 25
- Flow Capacity (CFM): 1
Mfr # 45DU83
Key Features:
- Hose Inside Dia.: 2 3/8 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 200 psi
Mfr # 100XL-4
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Height: 3-1/2"
Mfr # PR25-000
Key Features:
- Item: Pressure Relief Valve
- Valve Inlet Port: 1/4 in NPT
- Preset Setting (PSI): 0 to 20
Mfr # 2010TH-GQK
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT
- Body Material: Bronze
Mfr # VR25-100
Key Features:
- Item: Vacuum and Pressure Relief Valve
- Valve Inlet Port: 1/4 in NPT
- Preset Setting (PSI): 0 to 14.7
Mfr # PR25-008
Key Features:
- Item: Pressure Relief Valve
- Valve Inlet Port: 1/4 in NPT
- Preset Setting (PSI): 50 to 125
Mfr # P70AB-2C
Key Features:
- Item: Single Pressure Control
- Switch Type: SPST
- Switch Action: Open on Fall
Mfr # 1/2 LF530-C
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass
Mfr # 136-0005RP
Key Features:
- Item: Pressure Relief Valve, 150 psi, ASME
- Thread Size: 1/4 in NPT
- For Use With: Air Compressors
Mfr # SC679K
Key Features:
- Vacuum Product Grouping: Bagged Upright Vacuum
- Cleaning Path: 12"
- Air Flow: 120 cfm
Mfr # 530-3/4
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 1/2"
- Body Material: Brass
Mfr # A19ABC-24C
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120 to 277V AC
- Sensor Type: Hydraulic Capillary Bulb (Copper)