Air Pillow Machine
We have the air pillow machine you need to get the job done right.
Shop Air Pillow Machine results
(Showing 1 - 15)
Relevance
Mfr # 1001PVF-01
Key Features:
- Voltage: 100 to 120V
- Length: 18 in
- Machine Speed: 100 fpm
Mfr # LP400
Key Features:
- Finish: powder coat
- Application: Void Fill, Fullfillment or E-commerce packing stations
- Color: blue
Mfr # 101037244
Key Features:
- Roll Dia.: 7 in
- Perforation Increments: 5 in
- Roll Length: 1,500 ft
Mfr # 101037216
Key Features:
- Roll Weight: 10 lb
- Air Pillow Width: 3 in
- Perforation Increments: 10 in
Mfr # AirWave Nano
Key Features:
- Material: Plastic
- Voltage: 110V AC
- Color: Black and Blue
Mfr # 100699315
Key Features:
- Roll Width: 8 in
- Roll Length: 4,200 ft
- Item: Air Pillow Packaging Film
Mfr # Airwave1
Key Features:
- Speed: 24-27ft /min.
- Overall Width: 9.25
- Material: Plastic
Mfr # 100699531
Key Features:
- Roll Width: 8 in
- Roll Length: 4,200 ft
- Air Pillow Style: Air Pillow Film
Mfr # 4073471
Key Features:
- Temperature Range: 55 Degrees to 80 Degrees F
- Air Pillow Length: 5 in
- Rolls per Case: 1
Mfr # BIOfilm9.7.1
Key Features:
- Weight: 9
- Material: Corn Starch
- Roll Length: 1150'
Mfr # LP4X8
Key Features:
- Includes: Material only
- Item: Air Pillow Machine
- Height: 8
Mfr # 100802290
Key Features:
- Roll Width: 8 in
- Roll Length: 5,900 ft
- Air Pillow Width: 5 in
Mfr # 4075432
Key Features:
- Roll Length: 656 ft
- Length: 656 ft
- Material: Low Density Polyethylene (LDPE)
Mfr # 100645489
Key Features:
- Roll Width: 16 in
- Roll Length: 2,000 ft
- Color: Clear
Mfr # 67057
Key Features:
- Item: Envelopes/Mailers
- Color: Natural Kraft
- Width: 12 in