Air Motor Oil
We make finding an air motor oil fast and simple every time!
Shop Air Motor Oil results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Air Motor Oil
- Series: Not Applicable
- Product Type: Air Motor Oil
Key Features:
- Item: Oil Pump Transfer System
- Ounces per Stroke: 2.37 fl oz/stroke
- Max. Output: 4 gpm
Key Features:
- HP Heat Removed: 10 hp
- Motor Type - Oil Coolers: DC
- Max. Flow: 30 gpm
Key Features:
- Item: Air Operated Drum Pump
- Type: Medium Pressure
- Air Motor Size (In.): 2-1/2
Key Features:
- Suction Tube Length: 37 in
- Action Type: Reciprocating Action
- For Media Type: Automatic Transmission Fluid, Kerosene, Motor Oil
Key Features:
- Hydraulic Motor Displacement (cu. in./Rev): 0.218
- Min. Oil Pressure (PSI): 500
- Includes: Mounting Feet
Key Features:
- Motor Type: Gear
- Coolant Port Size: SAE #16
- Min. Oil Pressure (PSI): 500
Key Features:
- HP Heat Removed: 130 hp
- Motor Type - Oil Coolers: AC
- Max. Flow: 200 gpm
Key Features:
- HP Heat Removed: 25 hp
- Motor Type - Oil Coolers: AC
- Max. Flow: 60 gpm
Key Features:
- HP Heat Removed: 8 hp
- Motor Type - Oil Coolers: AC
- Max. Flow: 30 gpm
Key Features:
- HP Heat Removed: 36 hp
- Motor Type - Oil Coolers: DC
- Max. Flow: 80 gpm
Key Features:
- HP Heat Removed: 20 hp
- Motor Type - Oil Coolers: AC
- Max. Flow: 50 gpm
Key Features:
- Item: Air Operated Drum Pump
- Type: Air Operated
- Air Motor Size (In.): 2-1/2
Key Features:
- HP Heat Removed: 16 hp
- Motor Type - Oil Coolers: DC
- Max. Flow: 50 gpm
Key Features:
- HP Heat Removed: 15 hp
- Motor Type - Oil Coolers: AC
- Max. Flow: 80 gpm