Air King Blower Fan
Our endless aisle includes an air king blower fan and so much more!
Shop Air King Blower Fan results
(Showing 1 - 14)
Relevance
Mfr # 9555
Key Features:
- Airflow Direction: Horizontal, Vertical
- Item: Portable Blower
- Blower Application: Carpet, Floor
Mfr # 9550
Key Features:
- Airflow Direction: Horizontal, Vertical
- Item: Portable Blower
- Blower Application: Floor
Mfr # 1TDR6
Key Features:
- CFM @ 0.100-In. SP: 144
- Drive Type: Direct Drive
- Full Load Amps: 0.75
Mfr # 9155
Key Features:
- Blade Dia.: 16"
- Height: 22 in
- Includes: Rotary Control Knob, Extender Side Panels and Exclusive Storm Guard Feature.
Mfr # 9550
Key Features:
- Finish: Full Polish Chrome
- Number of Points: 12
- SAE or Metric: Metric
Mfr # 9566
Key Features:
- Item: Portable Blower
- Airflow Direction: Horizontal, Vertical
- Blower Application: Carpet, Floor
Mfr # HVFF 20UPS
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Floor Fan, Air Circulator, Air Mover
- Blade Diameter: 20 in.
Mfr # 1TDN7
Key Features:
- CFM @ 0.100-In. SP: 48
- Drive Type: Direct Drive
- Full Load Amps: 0.23
Mfr # 9018
Key Features:
- Blade Dia.: 18"
- Height: 23 in
- Includes: Mounting Hardware, Pull Cord Switch, Tilting Head
Mfr # 78967
Key Features:
- Item: Portable Blower/Dryer
- Airflow Direction: Pivoting
- Blower Application: Carpet, Ceiling, Floor, Wall
Mfr # 2C647
Key Features:
- CFM @ 0.100-In. SP: 126
- Drive Type: Direct Drive
- Full Load Amps: 0.63/0.55
Mfr # 11-921A
Key Features:
- Width: 3/4 in
- Length: 2 7/16 in
- Material: Carbon Steel
Mfr # AIRMOVER
Key Features:
- Package Quantity: 1
Mfr # 9318
Key Features:
- Item: Wall Mount Fan
- Air Flow: 5350/4180/3010 cfm
- Height: 21"