Air Horn Valve
Count on great prices, fast shipping and friendly service every time you order an air horn valve from Zoro.
Shop Air Horn Valve results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Manual Lanyard Air Valve
- Length (In.): 3 in
- Width (In.): 1 3/4 in
Key Features:
- Package Quantity: 1
Key Features:
- Item: Air Horn Valve
- Type: Universal
- Length (In.): 3 in
Key Features:
- Trash Container Capacity: 10 gal.
- Top Type: Flat
- For Use With: FG261000GRAY
Key Features:
- Item: Fire Hose Nozzle
- Thread Type: NPSH
- Body Material: Brass
Key Features:
- Item: Epoxy Adhesive
- Type: PlasticWeld
- Color: Tan
Key Features:
- Item: Soldering Tip
- Type: Chisel
- Size: 5.0mm x 18mm
Key Features:
- Item: Swivel
- For Use With: 4420 OLP1, 4435 OLP1, 4615 OLP1, 4625 OLP1, 5450 ELP1, 5450 OLP1, 5635 OLP1, 5650 OLP1, H160001, RT435-OLP1 to RT650-OLP1
- For Use With Mfr. Model Number: 4400 OLP, 4420 OLP, 4425 OLP, 4435 OLP, 4600 OLP, 4615 OLP, 4617 OLP, 4625 OLP, 4625 OLPSW5, 5400 OLP, 5450 ELP, 5450 OLP, 5600 OLP, 5605 OLP, 5635 ELPSW5, 5635 OLP, 5635 OLPSW5, 5650 OLP, B4425 OLP, B4435 OLP, B4625 OLP, B5450 OLP, B5635 OLP, B5650 OLP, H16000, RT403-OLP, RT405-OLP, RT406-OLP, RT425-OLP, RT435-OLP, RT450-OLP, RT465-OLP, RT602-OLP, RT605-OLP, RT625-OLP, RT635-OLP, RT650-OLP
Key Features:
- Strut Channel Style: Standard
- Slot Type: Standard Slots
- Length: 3 ft
Key Features:
- Item: Receptacle
- Item - Plugs and Receptacles: Receptacle
- Outlet Type - Plugs and Receptacles: Single
Key Features:
- Item: High Temperature Bearing Grease
- Container Type: Cartridge
- Container Size: 14 oz
Key Features:
- Diameter: 1/8"
- Number of Flutes: 1
- Application: For Aluminum
Key Features:
- Bit Style: Square, Slotted
- Fastening Tool Tip Size: #2 (square), 3/16" (slotted)
- Fastening Tool Item: Socket Bit
Key Features:
- Item: Portable Horn
- Type: Air
- Length (In.): 3 in
Key Features:
- Package Quantity: 1