Air Grinder Bits
We have the air grinder bits you need to get the job done right.
Shop Air Grinder Bits results
(Showing 1 - 15)
Relevance
Mfr # 23A-VAR-GR
Key Features:
- Item: Die Grinder Accessory Kit
- Includes: (2) 2 in pads, (4) 1/4 in Shank Carbide Burrs, (5) 1/4 in Shank Mounted Points, (5) 1/8 in Shank Mounted Points, (6) 2 in 36 Grit Sanding Discs, (9) 2 in Various Grit Surface Conditioning Discs, 2 in Quick Change Disc Backing Pad, 3 in Quick Change Disc Backing Pad
- Number of Pieces: 50
Mfr # 467L35
Key Features:
- Item: Die Grinder Carbide Bur Kit
- Includes: 1/2 in Ball, 1/2 in x 1 in Cylinder with Radius End, 1/2 in x 1 in Tree Shape with Radius End, 1/2 in x 1-1/8 in Taper with Radius End, 1/2 in x 7/8, 3/8 in x 3/4 in Cylinder with End Cut, 3/8 in x 3/4 in Tree Shape with Pointed End, 3/8 in x 5/8 in Oval
- Dia. (In.): 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in
Mfr # 219
Key Features:
- Item: Die Grinder Kit,3 pcs.
- Air Inlet: 1/4 in NPT Female
- Collet: 1/4"
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Accessory Type: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # 19D903
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Pointed Cone
- Cutter Dia.: 1/4"
Mfr # 3000-0005
Key Features:
- Item: Shank Double Cut Carbide Burr Set 1/4"
- Package Quantity: 1
Mfr # M30TiN
Key Features:
- Item: Carbide Burrs Set
- Includes: (30) Carbide Burrs
- Material: Titanium Nitride (TiN) Coated Carbide
Mfr # 18265
Key Features:
- Length of Cut: 1 in, 1 1/8 in
- Trade Number: SB-5, SC-5, SF-5, SG-5, SL-4
- Overall Length: 2 3/4 in, 3 in
Mfr # 310-002021
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Cylinder
- Cutter Dia.: 1/2"
Mfr # 19D899
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Pointed Cone
- Cutter Dia.: 1/2"
Mfr # 310-002117C
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Tree
- Cutter Dia.: 1/4"
Mfr # 19D904
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Pointed Cone
- Cutter Dia.: 1/4"
Mfr # M40588
Key Features:
- Number of Pieces: 9
- Type: Double Cut
- Shank Size (In.): 1/8"
Mfr # 301BK
Key Features:
- Air Inlet: 1/4 in NPT Female
- Item: Die Grinder Kit
- Collet: 1/4 in
Mfr # 20UH85
Key Features:
- Length of Cut: 3/8 in, 5/8 in, 3/4 in, 1 11/16 in
- Trade Number: SA-1, SA-3, SC-1, SC-3, SE-1, SF-1, SF-3, SL-3
- Overall Length: 2 in, 2 1/2 in, 2 15/16 in